Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Lithonia Lighting |
Catalog Number |
SB432MV |
SB432MV0LT14GEB1 |
Manufacturer Number |
SB432MV |
SB 4 32 MVOLT 1/4 GEB10IS |
Category |
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Fluorescent Architectural & SP -
Fluorescent Surface Architectu
|
Classification |
Fluorescent Fixtures & Accessories
|
Fluorescent Fixtures & Accessories
|
UNSPSC |
39111501 - Fluorescent fixtures
|
39111501 - Fluorescent fixtures
|
UPC/EAN/GTIN |
00745975083619 |
00784231149980 |
Weight per package |
12.04 (lbs/each) |
13.9 (lbs/each) |
Description |
SB432MV 4LMP 32W Wrap Square Basket
Square Wraparound Light, 48 In Length, 8-5/16 In Width, 2-7/8 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, Instant, White, 2900 LM Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 LB/Ea
|
SB432MV0LT14GEB1 4' 4 LMP Wrap 32W 120-277V T8
Lith SB-4-32-Mvolt-1/4-GEB10IS Wrap
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$128.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$128.90 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$128.90 (1 Each) |
$0.00 (1 Each) |
|
Ballast Type |
Electronic |
Electronic Ballast |
Lamp Included |
NO |
NO |
Lamp Type |
Fluorescent |
Fluorescent |
Lamp Wattage |
32 W |
- |
Material |
Steel |
Steel |
Number of Lamps |
4 |
4 |
Shape |
Rectangular |
Rectangular |
Voltage Rating |
120 to 277 V ac |
120 to 277 |
Wattage |
128 |
128 |
|
Color |
White |
White |
Finish |
Baked White Enamel |
Gloss |
Housing Material |
Steel |
- |
Lens Color |
Clear |
Clear |
Lens Material |
Acrylic |
Acrylic |
Style |
Traditional |
Traditional |
|
Height |
2-7/8 in;73 mm |
2.75 |
Length |
48 in;1219 mm |
48 |
Width |
8-5/16 in;212 mm |
14.1900 |
|
Description |
4LMP 32W WRAP SQUARE BASKET |
4' 4 LMP WRAP 32W 120-277V T8 |
Features |
Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Continuous side flanges on fixture body provide light trap and continuous diffuser support to prevent accidental opening and simplify maintenance. Full depth, white enamel end plates. Die-formed from code gauge cold-rolled steel. Channel cover snaps into place without the use of tools. Full end cap factory installed to reduce job site labour. Diffuser is extruded clear acrylic. Finish: Five-stage iron-phosphate pretreatment |
- |
Long Description |
Square WrapaRound Light, 48 in Length, 8-5/16 in Width, 2-7/8 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, Instant, White, 2900 lm Brightness (Lumens), 4 Lamps, 1 Ballasts, Steel Housing Material, Baked White Enamel, Ceiling Mount/Stem Mount, 13.9 lb/EA |
LITH SB-4-32-MVOLT-1/4-GEB10IS Wrap |
Product Type |
Square Wraparound Light |
Wraparound |
Short Description |
4" Square Wraparound Light, Fluorescent, 120 to 277 VAC, 32 W, 4 Lamps |
- |
Special Features |
Designed for Applciations Requiring the Clean Appearance of a Flat-Bottom Diffuser |
For applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy maintenance. Full depth, white enamel end plates. |
|
Brightness (Lumens) |
2900 lm |
- |
for use with |
Damp Locations |
- |
Hardware |
No |
Yes |
Maximum Operating Temperature |
25 |
25 |
Mounting Type |
Ceiling Mount;Stem Mount |
- |
Number of Ballasts |
1 |
- |
package quantity |
1 ct |
- |
pallet quantity |
42 |
42 |
Socket Type |
- |
Bi-pin: Single |
Standards Met |
UL Listed;CSA Certified;Class P;HPF |
- |
start type |
Instant Start |
- |
Warranty |
2 |
1 |
|
Brand |
Lithonia Lighting |
Lithonia Lighting |
Manufacturers Part Number |
SB432 MV |
SB 4 32 MVOLT 1/4 GEB10IS |
|
Category Description |
Fluorescent Fixtures & Accessories |
Fluorescent Fixtures & Accessories |
Type |
Wraparound |
Wraparound |
|
|
Manufacturer Status |
Inactive |
Inactive |
|
Weight |
13.9 lb/EA |
13.0000 |
|
Application |
Open Office;Retail;Storage Rooms |
Education,Offices & Banks,Retail |
environmental conditions |
Indoor |
Indoor |
Mounting |
Surface,Suspended |
Surface,Suspended |
standard |
UL |
UL |
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
Call nearest store for Item Price
|