Nacogdoches |
127 |
0 |
All Stores |
|
|
|
Vendor |
BRK |
BRK |
Catalog Number |
SC9120B |
SC9120LBL |
Manufacturer Number |
SC9120B |
SC9120LBL |
Category |
Fire Detection & Alarm Equipt -
Fire & Alarm Monitors & Systms
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
46191501 - Smoke detectors
|
46191501 - Smoke detectors
|
UPC/EAN/GTIN |
00029054513069 |
00029054015372 |
Weight per package |
0.61 (lbs/each) |
0.675 (lbs/each) |
Description |
SC9120B Combo Smoke/Carbon M0NOXIDE Alarm
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V Ac, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Overall Width, 2.0 In Overall Height, 8.5 Oz
|
SC9120LBL Smoke/CRB-Mnox 10YR Life
Hardwired Combo Smoke & CO Alarm With 10-Year Sealed 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Tehcnology and Electrochemical Carbon Monoxide Sensor.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$50.61 (Each) |
$57.08 (Each) |
Carton/Reel |
$50.61 (1 Each) |
$57.08 (1 Each) |
Standard Packaging/Reel |
$607.32 (12 Each) |
$684.96 (12 Each) |
|
Current Rating |
0.09 A |
- |
Voltage Rating |
120 V ac |
- |
|
Color |
White |
White |
Enclosure Material |
Plastic |
Plastic |
|
Description |
COMBO SMOKE/CARBON M0NOXIDE ALARM |
SMOKE/CRB-MNOX 10YR LIFE |
extra long description |
BRK SC9120B 120V AC/DC Smoke/CO Com |
BRK SC9120LBL 120V AC Smoke/CO Alar |
Features |
Hardwired ionization/CO combination alarm meets new construction requirements. |
Hardwired Combo smoke & CO alarm with 10-Year sealed 9V lithium battery backup. |
Long Description |
Smoke/Carbon Monoxide Combo Alarm, 0.09 A, 120 V ac, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Overall Width, 2.0 in Overall Height, 8.5 oz |
Hardwired Combo smoke & CO alarm with 10-Year sealed 9V lithium battery backup. AC 120V Interconnectable with Silence and Latching features. Includes Ionization smoke sensing tehcnology and electrochemical carbon monoxide sensor. |
Product Type |
120V Ac/DC Smoke/CO Combo Alarm |
120V Ac Smoke/CO Alarm-10YR Batt Backup |
Short Description |
Smoke/Carbon Monoxide Combo Alarm, AC/DC, 0.09 A |
- |
Special Features |
Latching Alarm Indicator |
- |
|
alarm type |
Smoke Alarm |
Audio |
dimensions |
5.6" diameter x 2.0" height |
5.6" diameter x 2.0" height |
Maximum Operating Temperature |
+100 °F;+38 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
+40 °F;+4 °C |
- |
Operating Voltage |
120V AC 60Hz w/ 9V Alkaline battery backup |
120V AC 60Hz w/ 10-year sealed lithium battery backup |
Output Current |
0.09 amps (standby/alarm) |
0.09 Amps |
Overall Height |
2.0 in |
- |
Overall Width |
5.6 in |
- |
package quantity |
12 CT |
- |
Sensor Type |
Carbon Monoxide |
Ion / Electrochemical |
Sound Level |
85 dB @ 10 ft |
- |
Standards Met |
UL 217;UL 2034 |
- |
Temperature Range |
40 to 100 |
40 to 100 |
|
|
Brand |
BRK Brands/First Alert |
BRK |
Manufacturers Part Number |
SC9120B |
SC9120LBL |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
Type |
Combination Smoke & Carbon Monoxide Alarm |
10-Year Combination Smoke & Carbon Monoxide Alarm |
|
|
Application |
Apartment;Dormitory;Hotel;Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings |
Single and or multiple station alarm specifically designed to detect smoke and carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings. This product ships in a 6 pack - perfect for large jobs. |
environmental conditions |
10 percent to 90 percent relative humidity (RH) |
10 percent to 90 percent relative humidity (RH) |
Mounting |
Electrical junction box, wall or ceiling |
Electrical junction box, wall or ceiling |
standard |
UL217, UL2034 |
UL217, UL2034 |