Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Aluminum |
Aluminum |
Catalog Number |
SER101000 |
SER10PCS |
Manufacturer Number |
13104504 |
SER10PCS |
Category |
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Service Entrance Cable -
Aluminum-Ser /NS-1/NS-2
|
Classification |
Service Entrance - Seu & Ser
|
Service Entrance - Seu & Ser
|
UNSPSC |
26121614 - Building cable
|
-
|
UPC/EAN/GTIN |
00032886584817 |
80394000108 |
Weight per package |
0.538 (lbs/ft) |
0.539 (lbs/ft) |
Description |
SER101000 Ser 1/0-1/0-1/0-2 Alu 1000'
Service Entrance Cable, Stranded, 10 Strands, 1/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1168 Mil Outside Diameter, +90 °C Operating Temperature, 540 LB/MFT
|
SER10PCS Ser 1/0-1/0-1/0-2 Alu PCS
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0-2 Awg Conductor Size, 19/1.097 Core Strands, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.097 In Outside Diameter,
|
|
Minimum Order QTY |
1,000 |
10 Units |
Unit/Foot |
$2.68 (Foot) |
$2.68 (Foot) |
Carton/Reel |
$2,681.68 (1000 Feet) |
$2.68 (1 Feet) |
Standard Packaging/Reel |
$2,681.68 (1000 Feet) |
$2.68 (1 Feet) |
|
Conductor Size |
1/0 AWG |
1/0-1/0-1/0-2 AWG |
Current Rating |
100 A (60°C);120 A (75°C);135 A (90°C) |
135 A |
Number of Conductors |
3 |
3 |
Stranding |
10 STRANDS |
- |
Voltage Rating |
600 V |
- |
|
Color |
Gray |
- |
Conductor Material |
Aluminum |
Aluminum Alloy |
Insulation Material |
Polyethylene (XLPE) |
Polyethylene |
Jacket Material |
PVC |
Metal Free Polyvinyl Chloride (PVC) |
|
Length |
1000 ft |
- |
Outer Diameter |
1168 MIL |
- |
Overall Length |
1000 ft |
- |
|
Additional Information |
Sunlight Resistant |
Sunlight Resistant;Flame Retardant |
Commodity Description |
ALUMINUM SE CABLE-SER / NS-1 / NS-2 |
- |
Description |
SER 1/0-1/0-1/0-2 ALU 1000' |
SER 1/0-1/0-1/0-2 ALU PCS |
extra long description |
SER TYPE; 1000 FT; 1168 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 100 AMPERE (60 DEG C), 120 AMPERE (75 DEG C), 135 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 1/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 10 STRANDS STRANDING; 2 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL |
- |
Features |
Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal. |
- |
Long Description |
Service Entrance Cable, Stranded, 10 Strands, 1/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 100 A (60°C);120 A (75°C);135 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1168 mil Outside Diameter, +90 °C Operating Temperature, 540 lb/mft |
Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Information, Ground Service Entrance and Interior Wiring Application Application, Aluminum Alloy Conductor Material, 1/0-1/0-1/0-2 AWG Conductor Size, 19/1.097 Core Strands, 135 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 19 (Phase Conductors);7 (Equipment Ground Conductor) - Strands, 1.097 in Outside Diameter, |
Product Type |
Service Entrance Cable |
Service Entrance Cable |
Short Description |
Service Entrance Cable, 10 Strands, 1/0 AWG, 500' |
Service Entrance Cable, 19/7 Strands, 1/0-1/0-1/0-2 AWG, Aluminum Alloy Conductor |
|
Core Strands |
- |
19/1.097 |
Ground Conductor Size |
2 AWG |
- |
Ground Type |
WITH GROUND WIRE |
- |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Number of Strands |
10 |
19 (Phase Conductors);7 (Equipment Ground Conductor) |
outside diameter |
1168 mil |
1.097 in |
Solid/Strand |
Stranded |
Strand |
Standards Met |
UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544 |
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC |
|
|
Brand |
Aluminum |
KING WIRE INC. |
Manufacturers Part Number |
13104504 |
SER10PCS |
Model |
SE |
- |
|
Category Description |
SERVICE ENTRANCE - SEU & SER |
SERVICE ENTRANCE - SEU & SER |
Type |
SER |
- |
|
|
Package Type |
Reel |
- |
Weight |
540 lb/mft |
521/1000 lb/ft |
|
Application |
Distribution Panelboard;Wet or Dry Locations |
Ground Service Entrance and Interior Wiring Application |
Approval |
UL 44/83/854 |
- |
Temperature Rating |
90 DEG C |