Item Comparison: SER20WG1000, SER201000

Item

SER20WG1000 - Ser 2/0-2/0-2/0-1 Alu 1000' - Aluminum

SER20WG1000
Ser 2/0-2/0-2/0-1 Alu 1000'

$3.2566 Foot

$3,256.60 (1000 Feet)

QTY:
Feet
Add
SER201000 - Ser 2/0-2/0-2/0-1 Alu 1000' - Aluminum

SER201000
Ser 2/0-2/0-2/0-1 Alu 1000'

$3.2566 Foot

$3,256.60 (1000 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 221,299 221,299
Vendor Aluminum Aluminum
Catalog Number SER20WG1000 SER201000
Manufacturer Number N/A 13105206
Category Unassigned Service Entrance Cable - Aluminum-Ser /NS-1/NS-2
Classification Service Entrance - Seu & Ser Service Entrance - Seu & Ser
UNSPSC - 26121614 - Building cable
UPC/EAN/GTIN 80394000248 00032886584862
Weight per package 0.633 (lbs/ft) 0.633 (lbs/ft)
Description SER20WG1000 Ser 2/0-2/0-2/0-1 Alu 1000'
SER201000 Ser 2/0-2/0-2/0-1 Alu 1000'
Service Entrance Cable, Stranded, 12 Strands, 2/0 Awg Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (Xlpe) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 FT Overall Length, 1264 Mil Outside Diameter, +90 °C Operating Temperature, 653 LB/MFT
Minimum Order QTY 1,000 1,000
Unit/Foot $3.26 (Foot) $3.26 (Foot)
Carton/Reel $3,256.60 (1000 Feet) $3,256.60 (1000 Feet)
Standard Packaging/Reel $3,256.60 (1000 Feet) $3,256.60 (1000 Feet)
Conductor Size - 2/0 AWG
Current Rating - 115 A (60°C);135 A (75°C);150 A (90°C)
Number of Conductors - 3
Stranding - 12 STRANDS
Voltage Rating - 600 V
Color - Gray
Conductor Material - Aluminum
Insulation Material - Polyethylene (XLPE)
Jacket Material - PVC
Length - 1000 ft
Outer Diameter - 1264 MIL
Overall Length - 1000 ft
Additional Information - Sunlight Resistant
Commodity Description - ALUMINUM SE CABLE-SER / NS-1 / NS-2
Description SER 2/0-2/0-2/0-1 ALU 1000' SER 2/0-2/0-2/0-1 ALU 1000'
extra long description - SER TYPE; 1000 FT; 1264 MIL OUTER DIAMETER; ALUMINUM CONDUCTOR MATERIAL; UL 44/83/854 APPROVAL; 600 V VOLTAGE RATING; 115 AMPERE (60 DEG C), 135 AMPERE (75 DEG C), 150 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; WITH GROUND WIRE; (3) 2/0 AWG CONDUCTOR SIZE; GRAY PVC JACKET MATERIAL; REEL PACKAGE TYPE; 12 STRANDS STRANDING; 1 AWG GROUND CONDUCTOR SIZE; ALUMAFLEX[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD NEC/NFPA 70, FEDERAL SPECIFICATION A-A-59544; SE MODEL
Features - Cable shall be UL-listed Type SE, Style U, suitable for operation at 600 volts or less in all installations as specified in the National Electrical Code. Conductors shall be annealed copper, Type XHHW-2 or Type THHN/THWN, weather resistant PVC jacketed, as manufactured by Southwire Company or approved equal.
Long Description - Service Entrance Cable, Stranded, 12 Strands, 2/0 AWG Conductor Size, Aluminum Conductor Material, PVC Jacket Material, Polyethylene (XLPE) Insulation Material, 600 V, 115 A (60°C);135 A (75°C);150 A (90°C), Gray, 3 Conductors, 1000 ft Overall Length, 1264 mil Outside Diameter, +90 °C Operating Temperature, 653 lb/mft
Product Type - Service Entrance Cable
Short Description - Service Entrance Cable, 12 Strands, 2/0 AWG, 500'
Ground Conductor Size - 1 AWG
Ground Type - WITH GROUND WIRE
Maximum Operating Temperature - +90 °C
Number of Strands - 12
outside diameter - 1264 mil
Solid/Strand - Stranded
Standards Met - UL 44;UL 83;UL 854;RoHS Compliant;NEC/NFPA 70;Federal Specification A-A-59544
Made in USA - yes
Brand Aluminum Southwire
Manufacturers Part Number - 13105206
Model - SE
Category Description SERVICE ENTRANCE - SEU & SER SERVICE ENTRANCE - SEU & SER
Type - SER
minimum qty 1000 1000
Status - Inactive
Package Type - Reel
Weight - 653 lb/mft
Application - Distribution Panelboard;Wet or Dry Locations
Approval - UL 44/83/854
Temperature Rating - 90 DEG C
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat