Nacogdoches |
250 |
0 |
All Stores |
|
|
|
Vendor |
Cables & Cords |
Cables & Cords |
Catalog Number |
SJEW144BK250 |
SJEW144PCS |
Manufacturer Number |
55040103 |
N/A |
Category |
Enhanced Commodity Codes -
Wire
|
Unassigned
|
Classification |
Portable Cords, Voice, Data, Video Wire & Cable
|
Portable Cords, Voice, Data, Video Wire & Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886038976 |
00056489181 |
Weight per package |
0.107 (lbs/ft) |
0.135 (lbs/ft) |
Description |
SJEW144BK250 14/4 Sjew 300V Black Cord 250' Box
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 FT Overall Length, 0.4 In Outside Diameter, 0.031 In Insulation Thickness, +90 °C (Ul) Operating Temperature, 0.107 LB/MFT
|
SJEW144PCS 14/4 Sjew 300V Black PCS
|
|
Minimum Order QTY |
250 |
250 |
Unit/Foot |
$1.66 (Foot) |
$1.66 (Foot) |
Carton/Reel |
$413.88 (250 Feet) |
$413.90 (250 Feet) |
Standard Packaging/Reel |
$413.88 (250 Feet) |
$413.90 (250 Feet) |
|
Conductor Size |
#14 AWG |
- |
Voltage Rating |
300 V |
- |
|
Color |
Black;Green;Red;White |
- |
Conductor Material |
Copper |
- |
Insulation Material |
Thermoplastic |
- |
Jacket Material |
Thermoplastic |
- |
|
|
Description |
14/4 SJEW 300V BLACK CORD 250' BOX |
14/4 SJEW 300V BLACK PCS |
extra long description |
SWC 55040103 14-41 CU 4/C BLACK/WHI |
- |
Long Description |
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green, Red and White, 4 Conductors, 250 ft Overall Length, 0.4 in Outside Diameter, 0.031 in Insulation Thickness, +90 °C (UL) Operating Temperature, 0.107 lb/mft |
- |
Product Type |
Portable Cord |
- |
Short Description |
Portable Cord, Stranded, 41/30 Strands, 14 AWG, SJEOOW, Cut to Length |
- |
|
Core Strands |
41/30 mm |
- |
for use with |
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting |
- |
Insulation Thickness |
0.031 in |
- |
Maximum Operating Temperature |
+90 °C (UL);+60 °C (CSA) |
- |
media |
Yes |
- |
outside diameter |
0.4 in |
- |
Solid/Strand |
Stranded |
- |
Standards Met |
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B |
- |
|
|
Brand |
Cables & Cords |
Cables & Cords |
Manufacturers Part Number |
234870408 |
- |
|
Category Description |
Portable Cords, Voice, Data, Video Wire & Cable |
Portable Cords, Voice, Data, Video Wire & Cable |
|
Package Type |
Reel |
- |
Weight |
0.107 lb/mft |