Item Comparison: SL1, 141

Item

SL1 - 1/2" Sealing Locknut - Eaton

SL1
1/2" Sealing Locknut

$2.2344 Each

$223.44 (100 Each)

QTY:
Each
Add
141 - 1/2" Steel Locknut - T&B Ind Fitting

141
1/2" Steel Locknut

$0.8191 Each

$819.10 (1000 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 4,464 43
Vendor Eaton T&B Ind Fitting
Catalog Number SL1 141
Manufacturer Number SL1 141
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39131707 - Electrical conduit coupling 31161716 - Locknuts
UPC/EAN/GTIN 00784564320018 00786210001418
Weight per package 0.01 (lbs/each) 0.013 (lbs/each)
Description SL1 1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1/2 In Trade Size, 0.01 LB/Ea
141 1/2" Steel Locknut
1/2 Inch Steel Locknut For Use With Rigid/Imc Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.23 (Each) $0.82 (Each)
Carton/Reel $2.23 (1 Each) $81.91 (100 Each)
Standard Packaging/Reel $223.44 (100 Each) $819.10 (1000 Each)
connection Threaded -
Material Steel -
Finish Zinc Plated -
Description 1/2" SEALING LOCKNUT 1/2" STEEL LOCKNUT
extra long description MIDWEST SL1 1/2 SEALING LOCKNUT ABB 141 1/2 INCH CASE HARDENED STEE
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Steel, 1/2 in Trade Size, 0.01 lb/EA 1/2 Inch Steel Locknut for Use With Rigid/IMC Conduit
Product Type 1/2 Sealing Locknut 1/2 Inch Case Hardened Steel Locknut
Short Description Sealing Locknut, 1/2", Zinc Plated, Steel -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction
dimensions 1.1200 IN X 0.8600 IN X 0.7200 IN -
for use with Rigid Conduit;IMC Conduit -
package quantity 100 PK;1 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Thread Size - 1/2 in
Made in USA yes -
Brand Cooper Crouse-Hinds T&B Ind Fitting
Manufacturers Part Number SL1 -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Sealing Locknut Locknuts
Trade Size 1/2 in -
Weight 0.01 lb/EA -
Application Commercial To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL, CSA, CUL UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat