Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Arlington |
Catalog Number |
SL1 |
SL50 |
Manufacturer Number |
SL1 |
SL50 |
Category |
Boxes & Covers -
Cast Boxes
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39131707 - Electrical conduit coupling
|
31161716 - Locknuts
|
UPC/EAN/GTIN |
00784564320018 |
00018997135001 |
Weight per package |
0.01 (lbs/each) |
0.02 (lbs/each) |
Description |
SL1 1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1/2 In Trade Size, 0.01 LB/Ea
|
SL50 1/2" Sealing Locknut
Steel Sealing Locknut With PVC Molded Seal. Trade Size 1/2".
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.23 (Each) |
$2.67 (Each) |
Carton/Reel |
$2.23 (1 Each) |
$2.67 (1 Each) |
Standard Packaging/Reel |
$223.44 (100 Each) |
$2.67 (1 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
- |
|
Color |
- |
Silver |
Finish |
Zinc Plated |
UL and CSA |
|
Height |
- |
0.230 |
Size |
- |
L(1.125) x W(1.125) x H(0.230) |
Width |
- |
1.125 |
|
Description |
1/2" SEALING LOCKNUT |
1/2" SEALING LOCKNUT |
extra long description |
MIDWEST SL1 1/2 SEALING LOCKNUT |
ARL SL50 1/2" SEALING LOCKNUT |
Features |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
- |
Long Description |
Sealing Locknut, Zinc Plated, Steel, 1/2 in Trade Size, 0.01 lb/EA |
Steel sealing locknut with pvc molded seal. Trade Size 1/2". |
Product Type |
1/2 Sealing Locknut |
1/2" Sealing Locknut |
Short Description |
Sealing Locknut, 1/2", Zinc Plated, Steel |
- |
Special Features |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
- |
|
dimensions |
1.1200 IN X 0.8600 IN X 0.7200 IN |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
package quantity |
100 PK;1 CT |
- |
Standards Met |
cUL Listed;cULus Listed;UL E-19189 |
- |
Thread Size |
- |
14 TPI |
|
|
Brand |
Cooper Crouse-Hinds |
ARLINGTON |
Manufacturers Part Number |
SL1 |
SL50 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Sealing Locknut |
Snap-on |
|
|
|
Application |
Commercial |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL, CSA, CUL |
UL and CSA |