Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
SL3 |
143 |
Manufacturer Number |
SL3 |
143 |
Category |
Boxes & Covers -
Cast Boxes
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39131707 - Electrical conduit coupling
|
31161716 - Locknuts
|
UPC/EAN/GTIN |
00784564320032 |
00786210001432 |
Weight per package |
0.04 (lbs/each) |
0.045 (lbs/each) |
Description |
SL3 1" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
|
143 1" Steel Locknut
1 Inch Steel Locknut For Use With Rigid/Imc Conduit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.55 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.55 (1 Each) |
$0.00 (50 Each) |
Standard Packaging/Reel |
$88.72 (25 Each) |
$0.00 (500 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
- |
|
|
Description |
1" SEALING LOCKNUT |
1" STEEL LOCKNUT |
extra long description |
MIDWEST SL3 1 SEALING LOCKNUT |
ABB 143 1 INCH STEEL LOCKNUT |
Features |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
- |
Long Description |
Sealing Locknut, Zinc Plated, Steel, 1 in Trade Size, 0.04 lb/EA |
1 Inch Steel Locknut for Use With Rigid/IMC Conduit |
Product Type |
1 Sealing Locknut |
1 Inch Steel Locknut |
Short Description |
Sealing Locknut, 2", Zinc Plated, Steel |
- |
Special Features |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
Hardened Steel, Malleable Iron, Copper-Free Aluminum Construction |
|
dimensions |
3.4200 IN X 1.1200 IN X 0.7000 IN |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
cUL Listed;cULus Listed;UL E-19189 |
- |
Thread Size |
- |
1 |
|
|
Brand |
Cooper Crouse-Hinds |
T&B |
Manufacturers Part Number |
SL3 |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Sealing Locknut |
Locknuts |
|
|
|
Application |
Commercial |
To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL, CSA, CUL |
UL E23018, CSA |
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
Call nearest store for Item Price
|