Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
LH Dottie |
Catalog Number |
SL3 |
LNS100 |
Manufacturer Number |
SL3 |
LNS100 |
Category |
Boxes & Covers -
Cast Boxes
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39131707 - Electrical conduit coupling
|
31161716 - Locknuts
|
UPC/EAN/GTIN |
00784564320032 |
00781002123323 |
Weight per package |
0.04 (lbs/each) |
0.037 (lbs/each) |
Description |
SL3 1" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1 In Trade Size, 0.04 LB/Ea
|
LNS100 1'' Rigid Conduit Sealing Locknut
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.55 (Each) |
$2.03 (Each) |
Carton/Reel |
$3.55 (1 Each) |
$202.94 (100 Each) |
Standard Packaging/Reel |
$88.72 (25 Each) |
$202.94 (100 Each) |
|
connection |
Threaded |
- |
Material |
Steel |
- |
|
Finish |
Zinc Plated |
Zinc Plated |
|
|
Description |
1" SEALING LOCKNUT |
1'' RIGID CONDUIT SEALING LOCKNUT |
extra long description |
MIDWEST SL3 1 SEALING LOCKNUT |
DOTTIE LNS100 1" Sealing Locknuts ( |
Features |
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. |
- |
Long Description |
Sealing Locknut, Zinc Plated, Steel, 1 in Trade Size, 0.04 lb/EA |
Sealing Lock Nut, Steel construction, Zinc Plated Finish, 1 in. Size |
Product Type |
1 Sealing Locknut |
1" Sealing Locknuts ( Steel ) |
Short Description |
Sealing Locknut, 2", Zinc Plated, Steel |
- |
Special Features |
Liquid Tight;Oil Tight;Rain Tight;Water Tight |
Features: PVC Sealing Ring, Used wherever a Liquid Tight Application is Needed |
|
dimensions |
3.4200 IN X 1.1200 IN X 0.7000 IN |
- |
for use with |
Rigid Conduit;IMC Conduit |
- |
package quantity |
25 PK;1 CT |
- |
Standards Met |
cUL Listed;cULus Listed;UL E-19189 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
LH DOTTIE |
Manufacturers Part Number |
SL3 |
LNS100 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
Sealing Locknut |
Sealing Lock Nut |
|
|
|
Application |
Commercial |
Liquid Tight Conduit |
Enclosure |
NEMA 2/3/3R/4/4X/12 |
- |
standard |
UL, CSA, CUL |
UL Listed |