Item Comparison: SL6, 146

Item

SL6 - 2" Sealing Locknut - Eaton

SL6
2" Sealing Locknut

$11.1759 Each

$279.40 (25 Each)

QTY:
Each
Add
146 - 2-1/2" Clamp-On Cap - Arlington

146
2-1/2" Clamp-On Cap

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 35 0
All Stores 4,884 0
Vendor Eaton Arlington
Catalog Number SL6 146
Manufacturer Number SL6 146
Category Boxes & Covers - Cast Boxes Rigid Conduit Fittings - Aluminum
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs PVC Spacers
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00784564320063 00018997001467
Weight per package 0.09 (lbs/each) 3.468 (lbs/each)
Description SL6 2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 2 In Trade Size, 0.09 LB/Ea
146 2-1/2" Clamp-On Cap
2-1/2" Aluminum Entrance Cap, Clamp On Type For Rigid Imc and Emt. Hole Sizes 3 At 1.31 and 3 At .87 and 1 At .99
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.18 (Each) $0.00 (Each)
Carton/Reel $11.18 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $279.40 (25 Each) $0.00 (1 Each)
connection Threaded -
Material Steel Aluminum
Color - Silver
Finish Zinc Plated -
Size - L(7.800) x W(9.740) x H(6.215)
Description 2" SEALING LOCKNUT 2-1/2" CLAMP-ON CAP
extra long description MIDWEST SL6 2 SEALING LOCKNUT ARL 146 2-1/2" CLAMP-ON CAP
Features Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening. -
Long Description Sealing Locknut, Zinc Plated, Steel, 2 in Trade Size, 0.09 lb/EA 2-1/2" Aluminum entrance cap, clamp on type for rigid IMC and EMT. Hole Sizes 3 at 1.31 and 3 at .87 and 1 at .99
Product Type 2 Sealing Locknut 2-1/2" Clamp-On Cap
Short Description Sealing Locknut, 2", Zinc Plated, Steel -
Special Features Liquid Tight;Oil Tight;Rain Tight;Water Tight -
Cable Entry - Silver
dimensions 4.0500 IN X 1.2800 IN X 1.0100 IN -
for use with Rigid Conduit;IMC Conduit -
package quantity 25 PK;1 CT -
Standards Met cUL Listed;cULus Listed;UL E-19189 -
Made in USA yes -
Brand Crouse Hinds ARLINGTON
Manufacturers Part Number SL6 -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs PVC SPACERS
Type Sealing Locknut Clamp-On
Trade Size 2 in 2.5
Weight 0.09 lb/EA -
Application Commercial Rigid/IMC/EMT Cable
Enclosure NEMA 2/3/3R/4/4X/12 Aluminum
standard UL, CSA, CUL UL and CSA
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat