Item Comparison: BLD606930WH, SMD6R6930WH

Item

BLD606930WH - 6" 8W Led Surface Mount 30K 700LM - Halo

BLD606930WH
6" 8W Led Surface Mount 30K 700LM

$20.95 Each

$20.95 (1 Each)

QTY:
Each
Add
SMD6R6930WH - *Delisted* 6" 10W Led Round Surface Mount 3000K - Halo

SMD6R6930WH
*Delisted* 6" 10W Led Round Surface Mount 3000K

$30.58 Each

$183.48 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 607 208
Vendor Halo Halo
Catalog Number BLD606930WH SMD6R6930WH
Manufacturer Number BLD606930WH SMD6R6930WH
Category Led Architectural & Specificat - Led Recessed Architectural & S Led Architectural & Specificat - Led Surface Architectural & SP
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111505 - Recessed lighting 39111505 - Recessed lighting
UPC/EAN/GTIN 00080083826704 00080083767052
Weight per package 1.15 (lbs/each) 1.7999 (lbs/each)
Description BLD606930WH 6" 8W Led Surface Mount 30K 700LM
00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD606930WH|Cooperlighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|Halo - Cooper Lighting BLD606930WH|Halo BLD606930WH
SMD6R6930WH *Delisted* 6" 10W Led Round Surface Mount 3000K
Surface Mount Downlight, 120 V, 80 Ma, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 H Average Life, Screw Base, Dimmable, 50 HZ;60 HZ, Matte White, 758 LM Brightness (Lumens), 8.813 In Height, 7-5/8 In Diameter, 1.799 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.95 (Each) $30.58 (Each)
Carton/Reel $20.95 (1 Each) $30.58 (1 Each)
Standard Packaging/Reel $20.95 (1 Each) $183.48 (6 Each)
amperage rating 70m 80m
Ballast Type N/A N/A
Current Rating - 80 mA
Lamp Included - Yes
Lamp Type LED LED
Material - Stainless Steel
Number of Lamps 1 1
Voltage Rating 120 120
Wattage 8 W 10 W
Base Type - Screw
Color - White
Color Rendering Index - 90
color temperature - 3000 k
Finish - Matte White
Style (blank) (blank)
Diameter - 7-5/8 in;193 mm
Height - 8.813 in
Description 6" 8W LED SURFACE MOUNT 30K 700LM 6" 10W LED ROUND SURFACE MOUNT 3000K
extra long description ETNCL-CAN BLD606930WH BLD, 6 IN, 60 ETNCL SMD6R6930WH 6"ROUNDSURFACEMOU
Features - The Halo Surface Mount LED Downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is available in 120v through 277v configurations and is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Long Description 00080083826704|0080083|080083826704|08008382670|82670|BLD606930WH|BLD, 6 IN, 600 LM, 90 CRI 3000K, WH|Cooper Lighting BLD606930WH|CooperLighting BLD606930WH|Eaton / Cooper Lighting BLD606930WH|Eaton Cooper Lighting BLD606930WH|Eeton Cooper Lighting BLD606930WH|HALO - COOPER LIGHTING BLD606930WH|Halo BLD606930WH Surface Mount Downlight, 120 V, 80 mA, 9.6 W, Stainless Steel, White, 3000 K, 90, 50000 h Average Life, Screw Base, Dimmable, 50 Hz;60 Hz, Matte White, 758 lm Brightness (Lumens), 8.813 in Height, 7-5/8 in Diameter, 1.799 lb
Product Type BLD, 6 In, 600 LM, 90 Cri 3000K, WH Surface Mount Downlight
Short Description - Surface Mount Downlight, 80 mA, 9.6 W
Special Features Low profile surface luminaire with wide distribution Ultra-low profile surface luminaire with wide distribution
average life - 50000 h
Brightness (Lumens) - 758 lm
dimmable - Yes
includes - LED Quick Wiring Connector
media - Yes
package quantity - 6 PK;1 CT
Standards Met - UL/cUL Listed - Damp Location;ECCN:EAR99NLR;RoHS Compliant
Total Wattage - 9.6 W
Brand Cooper Halo HALO
Manufacturers Part Number BLD606930WH SMD6R6930WH
sub brand Prevail Series SMD6 LED 6" Round/Square Surface-Mount Downlights
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type BLD6 LED SMD6 LED
Manufacturer Status Inactive Inactive
Weight - 1.799 lb
Application lighting Lighting;Closets;Storage Areas;Attics and Basements
Energy Star - yes
Frequency Rating - 50 Hz;60 Hz
Mounting Recessed Surface or Recessed
standard cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat