Item Comparison: BWHS9D, SMS8

Item

BWHS9D - SPRG #8X9/16" Self Drill Mount Screw - Eaton

BWHS9D
SPRG #8X9/16" Self Drill Mount Screw

$0.1178 Each

$117.80 (1000 Each)

QTY:
Each
Add
SMS8 - Steel #8X1/2 Self Drilling & Tapping Screw - Nvent Caddy

SMS8
Steel #8X1/2 Self Drilling & Tapping Screw

$0.11016 Each

$110.16 (1000 Each)

QTY:
Each
Add
Nacogdoches 0 2,000
All Stores 34,227 7,000
Vendor Eaton Nvent Caddy
Catalog Number BWHS9D SMS8
Manufacturer Number BWHS-9D SMS8
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121705 - Cable clamp and staple 31161506 - Sheet metal screws
UPC/EAN/GTIN 00781011049256 00782856304708
Weight per package 0.004 (lbs/each) 0.01 (lbs/each)
Description BWHS9D SPRG #8X9/16" Self Drill Mount Screw
Sheet Metal Screw, Steel, Black Oxide, #8 Awg Diameter, Phillips Drive
SMS8 Steel #8X1/2 Self Drilling & Tapping Screw
Self Drilling and Tapping Screw, Steel, Wafer Head, Electro Galvanized, #8 Awg Diameter, 0.01 LB
Minimum Order QTY 1000 Units 1000 Units
Unit/Foot $0.12 (Each) $0.11 (Each)
Carton/Reel $0.12 (1 Each) $110.16 (1000 Each)
Standard Packaging/Reel $117.80 (1000 Each) $110.16 (1000 Each)
Material Steel Steel
Color Black -
Finish Black Oxide Electro Galvanized
Diameter #8 AWG #8 AWG
Construction ONE PIECE -
Description SPRG #8X9/16" SELF DRILL MOUNT SCREW STEEL #8X1/2 SELF DRILLING & TAPPING SCREW
extra long description B-LINE BWHS-9D #8 X 1/2" SELF-DRILL -
Features Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction. -
Long Description Sheet Metal Screw, Steel, Black Oxide, #8 AWG Diameter, Phillips Drive Self Drilling and Tapping Screw, Steel, Wafer Head, Electro Galvanized, #8 AWG Diameter, 0.01 lb
Product Type Sheet Metal Screw Self Drilling and Tapping Screw
Short Description Sheet Metal Screw, Steel, Black Oxide, #8 Self Drilling and Tapping Screw, Steel, Electro Galvanized, #8
Special Features Phillips Drive SCREW,SHEET,METAL NO.8X1/2 SELF DRILL AND TAP
dimensions 0.2500 IN X 0.5600 IN X 0.2500 IN -
Drive Type Phillips -
Head Style - Wafer
package quantity 1000 PK 1000 CT
Brand EATON B-LINE SERIES nVent CADDY
Manufacturers Part Number BWHS-9D SMS8
sub brand - CADDY
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type SCREW Screw Gun Brackets and Accessories
minimum qty 1000 1000
Weight - 0.01 lb
Application Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other HVAC, Plumbing and Refrigeration; Datacom and Low Voltage; Electrical Fixing and Fastening; Fire Sprinkler
standard cULus Listed None
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat