Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi Industries |
Catalog Number |
SS703Z |
SS700Z |
Manufacturer Number |
SS703Z |
SS700Z |
Category |
Timer Controls -
Electronic Time Switches
|
Unassigned
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
-
|
UPC/EAN/GTIN |
00786261140425 |
78626114019 |
Weight per package |
0.39 (lbs/each) |
0 |
Description |
SS703Z Ast WL TM SWTCH SNGL/3WAY WHT
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
|
SS700Z Ast WL TM SWTCH SNGL/3WAY WHT
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.30 (Each) |
$64.30 (Each) |
Carton/Reel |
$64.30 (1 Each) |
$64.30 (1 Each) |
Standard Packaging/Reel |
$64.30 (1 Each) |
$64.30 (1 Each) |
|
Phase |
Single Phase |
- |
Poles |
1 |
- |
Voltage Rating |
120 V ac |
- |
|
|
Description |
AST WL TM SWTCH SNGL/3WAY WHT |
AST WL TM SWTCH SNGL/3WAY WHT |
extra long description |
TORK SS703Z Astro Wall Sw Timer 120 |
- |
Features |
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED White. |
- |
Long Description |
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb |
- |
Product Type |
Timer Swtch |
- |
Short Description |
Astro Wall Sw Timer 120/277V LED White |
- |
Special Features |
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving |
- |
|
action |
SPST |
- |
Connection Type |
Single Gang Wall Plate |
- |
Contact Configuration |
SPST |
- |
Contact Form |
SPST |
- |
Contact Rating |
120 VAC |
- |
Maximum ON/OFF Cycles |
7 |
- |
Maximum Operating Temperature |
+104 °F |
- |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
+32 °F |
- |
Standards Met |
cULus Listed |
- |
Time Setting Mode |
168 h |
- |
Timing Range |
7 DAY |
- |
|
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
SS703Z |
SS700Z |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Astronomic In Wall Timer |
- |
|
|
|
Application |
Residential Interior Lighting-Small Fans and Motors-Appliances |
- |
Enclosure |
Single Gang Wall Plate |
- |
environmental conditions |
32 to +104 F |
- |
Frequency Rating |
60 Hz |
- |
Mounting |
Single Gang Wall Plate |
- |
Operating Temperature |
32 to +104 F |
- |
standard |
cULus |