Item Comparison: SS703ZA, EI600LAC

Item

SS703ZA - Ast WL TM SWTCH SNGL/3WAY La    __ - Nsi

SS703ZA
Ast WL TM SWTCH SNGL/3WAY La __

$64.31 Each

$64.31 (1 Each)

QTY:
Each
Add
EI600LAC - Digital 7DAY Timer La - Intermatic

EI600LAC
Digital 7DAY Timer La

$86.75 Each

$520.50 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 53 4
Vendor Nsi Intermatic
Catalog Number SS703ZA EI600LAC
Manufacturer Number SS703ZA EI600LAC
Category Timer Controls - Electronic Time Switches Timer Controls - Electronic Time Switches
Classification Time Clocks Time Clocks
UNSPSC 39121523 - Timer controls N/A
UPC/EAN/GTIN 00786261140432 00078275101425
Weight per package 0.39 (lbs/each) 0.25 (lbs/each)
Description SS703ZA Ast WL TM SWTCH SNGL/3WAY La __
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
EI600LAC Digital 7DAY Timer La
Time Switch, 24 H Time Setting Mode, 1 No Contact Form, 120 to 127 V Ac;12 to 28 V DC, 20 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 X 1.75 X 4.125 In Size, 0.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.31 (Each) $86.75 (Each)
Carton/Reel $64.31 (1 Each) $86.75 (1 Each)
Standard Packaging/Reel $64.31 (1 Each) $520.50 (6 Each)
amperage rating - 15/20
Current Rating - 20 A
Phase Single Phase -
Poles 1 1
Voltage Rating 120 V ac 120 to 127 V ac;12 to 28 V dc
Wattage - 5,540
Color - Light Almond (Wall Plate)
Size 3 x 5 in 1.8125 x 1.75 x 4.125 in;46 x 44.5 x 104.8 mm
Description AST WL TM SWTCH SNGL/3WAY LA __ DIGITAL 7DAY TIMER LA
extra long description TORK SS703ZA Astro Wall Sw Timer 12 INT-MAT EI600LAC 7-Day Heavy-Duty P
Features Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED Light Almond. Highly versatile Heavy-Duty Timers are ideal for any application that requires a simple or complex ON/OFF schedule, regardless of load. No neutral connection is required.
Long Description Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb Time Switch, 24 h Time Setting Mode, 1 NO Contact Form, 120 to 127 V ac;12 to 28 V dc, 20 A, 1 Pole, Light Almond (Wall Plate), +32 °F Operating Temperature, +122 °F Operating Temperature, 1.8125 x 1.75 x 4.125 in Size, 0.25 lb
Product Type Timer Swtch Time Switch
Short Description Astro Wall Sw Timer 120/277V LED Lt Almd Timer Controls:Electronic In-Wall Timers, 24 h Time Setting Mode, White
Special Features 7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving Easy to Program for 24-Hour or 7-Day Load Control
action SPST 1 x SPST
Connection Type Single Gang Wall Plate -
Contact Configuration SPST 1 NO
Contact Form SPST 1 NO
Contact Rating 120 VAC 20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Maximum ON/OFF Cycles 7 -
Maximum Operating Temperature +104 °F +122 °F;+50 °C
Maximum Time Setting 168 h -
Minimum Operating Temperature +32 °F +32 °F;0 °C
motor power - 1 HP @ 120 VAC, 2 HP @ 240 VAC
Standards Met cULus Listed CCSAUS Certified;California Title 24 Compliant;HVACR;Title Ca 20 Listed
Time Setting Mode 168 h 24 h
Timing Range 7 DAY 1 MIN - 7 DAYS
Made in USA yes -
Brand Nsi Industries Intermatic Inc.
Manufacturers Part Number SS703ZA EI600LAC
Category Description TIME CLOCKS TIME CLOCKS
Type Astronomic In Wall Timer Digital In-Wall 7-Day Astronomic
Weight 0.39 lb 0.25 lb
Application Residential Interior Lighting-Small Fans and Motors-Appliances Incandescent Lighting;Fluorescent Lighting;HVACR;CFL Lighting;LED Lighting;Entryway Lighting;Deck Light Controls;Landscape Light Controls;Attic Fans;Pumps;Hallway Lighting;Small Commercial Signage and Store Lighting
Enclosure Single Gang Wall Plate -
environmental conditions 32 to +104 -
Frequency Rating 60 Hz -
Mounting Single Gang Wall Plate WALL MOUNT
Operating Temperature 32 to +104 +32 to +122 DEG F, 0 to +50 DEG C
standard cULus cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat