Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
SS703ZA |
SS721Z |
Manufacturer Number |
SS703ZA |
SS721Z |
Category |
Timer Controls -
Electronic Time Switches
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
39121523 - Timer controls
|
UPC/EAN/GTIN |
00786261140432 |
00786261140272 |
Weight per package |
0.39 (lbs/each) |
0.39 (lbs/each) |
Description |
SS703ZA Ast WL TM SWTCH SNGL/3WAY La __
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
|
SS721Z White 7DAY Astro Wall Timer 3-Way 16A 120/277V
Tork 7 Day Digital Astronomic In-Wall Time Switch Applications: Outdoor Security Lighting, Interior Lights For Lived-In Look, Fans and Motors, Appliances Features: Color: White Scheduling: 10 On and Off Pairs Of Set Points For Individual Programs On Each Day Of The Week. 11 Day Groups Speed Programming Minimum Setting Is 1 Minute. Astronomic: Sunset and Sunrise Times Are Adjustable From 10 Degrees - 60 Degrees Northern or Southern Latitudes. Can Be Individually Offset +/- 1-240 Minutes For Earlier or Later
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.31 (Each) |
$0.00 (Each) |
Carton/Reel |
$64.31 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$64.31 (1 Each) |
$0.00 (1 Each) |
|
Phase |
Single Phase |
Single Phase |
Poles |
1 |
1 |
Voltage Rating |
120 V ac |
- |
|
Size |
3 x 5 in |
H=5.00 - W=3.00 |
|
Description |
AST WL TM SWTCH SNGL/3WAY LA __ |
WHITE 7DAY ASTRO WALL TIMER 3-WAY 16A 120/277V |
extra long description |
TORK SS703ZA Astro Wall Sw Timer 12 |
TORK SS721Z Astro Wall Sw Timer 120 |
Features |
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED Light Almond. |
- |
Long Description |
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb |
Tork 7 Day Digital Astronomic In-Wall Time Switch APPLICATIONS: Outdoor security lighting, interior lights for lived-in look, fans and motors, appliances FEATURES: COLOR: White SCHEDULING: 10 ON and OFF pairs of set points for individual programs on each day of the week. 11 day groups speed programming Minimum setting is 1 minute. ASTRONOMIC: Sunset and sunrise times are adjustable from 10 degrees - 60 degrees Northern or Southern latitudes. Can be individually offset +/- 1-240 minutes for earlier or later |
Product Type |
Timer Swtch |
Astro Wall SW Timer 120/277V White W/N |
Short Description |
Astro Wall Sw Timer 120/277V LED Lt Almd |
- |
Special Features |
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving |
White 7 Day Astronomic In Wall Time Switch |
|
action |
SPST |
SPST |
Base |
- |
Wall Plate |
Connection Type |
Single Gang Wall Plate |
- |
Contact Configuration |
SPST |
- |
Contact Form |
SPST |
- |
Contact Rating |
120 VAC |
120-277 VAC |
Maximum ON/OFF Cycles |
7 |
- |
Maximum Operating Temperature |
+104 °F |
- |
Maximum Time Setting |
168 h |
- |
Minimum Operating Temperature |
+32 °F |
- |
Standards Met |
cULus Listed |
- |
Time Setting Mode |
168 h |
- |
Timing Range |
7 DAY |
7 DAY |
|
|
Brand |
Nsi Industries |
NSi |
Manufacturers Part Number |
SS703ZA |
SS721Z |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Astronomic In Wall Timer |
7 Day Astronomic In Wall Time Switch |
|
|
|
Application |
Residential Interior Lighting-Small Fans and Motors-Appliances |
NSI |
Enclosure |
Single Gang Wall Plate |
Single Gang Wall Plate |
environmental conditions |
32 to +104 |
32 to + 104 F |
Frequency Rating |
60 Hz |
50-60 Hz |
Mounting |
Single Gang Wall Plate |
Single Gang Wall Plate |
Operating Temperature |
32 to +104 |
32 to + 104 F |
standard |
cULus |
cULus |
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
Call nearest store for Item Price
|