Item Comparison: SS720, SS720

Item

SS720 - Smooth 302SS 1G Power Outlet 1.5625 In - Legrand-Pass & Seymour

SS720
Smooth 302SS 1G Power Outlet 1.5625 In

$8.3493 Each

$1,669.86 (200 Each)

QTY:
Each
Add
SS720 - Wallplate, 1-G, 1.60", SS - Wiring Device-Kellems

SS720
Wallplate, 1-G, 1.60", SS

$7.57 Each

$75.70 (10 Each)

QTY:
Each
Add
Nacogdoches 169 0
All Stores 3,401 62
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number SS720 SS720
Manufacturer Number SS720 SS720
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Commerical Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007129618 00883778201165
Weight per package 0.1222 (lbs/each) 0.1 (lbs/each)
Description SS720 Smooth 302SS 1G Power Outlet 1.5625 In
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 LB
SS720 Wallplate, 1-G, 1.60", SS
Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.35 (Each) $7.57 (Each)
Carton/Reel $8.35 (1 Each) $7.57 (1 Each)
Standard Packaging/Reel $1,669.86 (200 Each) $75.70 (10 Each)
gang 1 1-Gang
insulation None -
Material 302/304 Stainless Steel Stainless Steel
Number of Gangs 1 1
Color Silver -
Finish Brushed Lacquer Coated
Size 7.8 in 1-Gang
Thickness 0.032 in 0.035 in
Construction - Stamped
Description SMOOTH 302SS 1G POWER OUTLET 1.5625 IN WALLPLATE, 1-G, 1.60", SS
extra long description P&S SS720 SMOOTH 302SS 1G POWER OUT HPW SS720 WALLPLATE, 1-G, 1.60", SS
Features One Gang Power Outlet Receptacle Opening, 1.5938" hole for 1.5625" diameter device - 2 mtg. holes, Smooth 302/304 Metal Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
Long Description Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.1200 lb Wall Plate, 1 Gang, 2.87 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Lacquer Coated, 0.1000 lb
Product Type Wall Plate Wall Plate
Short Description 1 Gang, Single, Recpt, Wall Plate, Stainless Stee1, 7.8" Wall Plate, 1 Gang, Switch, Stainless Steel, Silver
Special Features Custom Punched With Over 300 Opening Style Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C;1-Gang, 1) 1.60" Opening, Standard Size, Stainless Steel Wallplate, 1-G, 1.60", Ss
cutout - 1) 1.60" Opening
dimensions 7.8 in 2.87 in (W) x 4.5 in (H)
Mounting Type Wall Mount Screw Mount
orientation - Vertical Mount
package quantity 1 ct 1 CT;10 PK
pallet quantity - 12600
Standards Met UL 514;RoHS Compliant UL Listed 514;CSA Certified
Made in USA yes yes
Brand LEGRAND-PASS & SEYMOUR Hubbell Wiring Devices
Manufacturers Part Number SS720 SS720
sub brand Pass & Seymour -
Category Description Commerical plates Residential plates
Type Wall Plate Plates
Weight 0.1200 lb 0.1000 lb
Application Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential Residential;Commercial;Industrial
Mounting WALL Screw Mounting
standard UL 514 UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat