Item Comparison: SSF232UNVEB81U, C232MV0LTGEB10IS

Item

SSF232UNVEB81U - 4' 2 Lamp Strip Light 32W 120-277V T8 - Metalux

SSF232UNVEB81U
4' 2 Lamp Strip Light 32W 120-277V T8

$72.97 Each

$72.97 (1 Each)

QTY:
Each
Add
C232MV0LTGEB10IS - 4' 2 LMP Strip Light 32W 120-277V T8 - Lithonia Lighting

C232MV0LTGEB10IS
4' 2 LMP Strip Light 32W 120-277V T8

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 8 0
All Stores 119 0
Vendor Metalux Lithonia Lighting
Catalog Number SSF232UNVEB81U C232MV0LTGEB10IS
Manufacturer Number SSF232UNVEB81U C 2 32 MVOLT GEB10IS
Category Enhanced Commodity Codes - Lighting Fluorescent Highbay, Lowbay & - Fluorescent Industrial Lightin
Classification Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
UNSPSC 39112507 - Strip lights 39111533 - Fluorescent strip
UPC/EAN/GTIN 00080083519590 00784231151082
Weight per package 5.4 (lbs/each) 6.2 (lbs/each)
Description SSF232UNVEB81U 4' 2 Lamp Strip Light 32W 120-277V T8
Strip Light, T8 Bulb Shape, 4-1/4 In Length, 3-5/8 In Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 LB/Ea
C232MV0LTGEB10IS 4' 2 LMP Strip Light 32W 120-277V T8
Lith C 2 32 Mvolt GEB10IS General P
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.97 (Each) $0.00 (Each)
Carton/Reel $72.97 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $72.97 (1 Each) $0.00 (1 Each)
amperage rating N/A -
Ballast Type Electronic Electronic Ballast
Lamp Included - NO
Lamp Type T8 (Not Included) Fluorescent
Lamp Wattage 32 W -
Material Steel Steel
Number of Lamps 2 2
Shape - Rectangular
Voltage Rating 120/277 V ac 120 to 277
Wattage 32 W 64
Color - White
Finish Baked White Enamel Gloss
Housing Material Die Cold Rolled Steel -
Style - Traditional
Height 3-5/8 in;93 mm 2.5
Length 4-1/4 in;108 mm 49
Size 48.938 IN Length 5.0 IN Width 2.75 IN Height -
Width - 5
Description 4' 2 LAMP STRIP LIGHT 32W 120-277V T8 4' 2 LMP STRIP LIGHT 32W 120-277V T8
extra long description CLS SSF-232-UNV-EB81-U SSF 2 LMP , -
Long Description Strip Light, T8 Bulb Shape, 4-1/4 in Length, 3-5/8 in Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, 2 Lamps, Die Cold Rolled Steel Housing Material, Baked White Enamel, Surface Mount, 5.4 lb/EA LITH C 2 32 MVOLT GEB10IS General p
Product Type SSF 2 LMP , 4' Wide STRP, Eltrnc Bal, T8 General Purpose 1OR 2 Lamp Striplight, T
Short Description 4' Strip Light, T8, 120/277 VAC, 32W, 2 Lamp, 96" Length -
Special Features Flip-up socket feature for faster installation out of the box For applications that require good illumination levels. Suitable for general purpose applications.
average life - 40,000
bulb shape T8 -
dimensions - 48 X 4-3/8 X 2-1/8
for use with Sorage/Utility Areas;Coves;Display Cases;Shops;Task And General Area Lighting -
Hardware - No
lumens N/A -
Maximum Operating Temperature - 25
Mounting Type Surface Mount -
package quantity 1 ct -
pallet quantity - 99
Socket Type - Medium: Bi-pin
Standards Met UL/cUL Listed - Damp Location -
start type Instant Start -
Warranty - 1
Brand METALUX Lithonia Lighting
Manufacturers Part Number SSF-232-UNV-EB81-U C 2 32 MVOLT GEB10IS
sub brand SSF Series -
Category Description Fluorescent Fixtures & Accessories Fluorescent Fixtures & Accessories
Type Strip Strip Light
aperture size - 4FT
Manufacturer Status - Inactive
Weight 5.4 lb/EA 6
Application Commercial;Industrial;Retail And Residential Automotive & Parking,Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Power & Gas,Residential,Retail,Sports and Recreation,Transportation,Warehouses
environmental conditions - Indoor
Mounting Strip/Flushmount Surface,Suspended
standard UL/cUL Listed;Damp Locations UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat