Item Comparison: ST2, H075TB

Item

ST2 - 3/4" Myers Hub - Eaton

ST2
3/4" Myers Hub

$11.684 Each

$292.10 (25 Each)

QTY:
Each
Add
H075TB - 3/4" Myers Hub - T&B Ind Fitting

H075TB
3/4" Myers Hub

$11.6221 Each

$1,162.21 (100 Each)

QTY:
Each
Add
Nacogdoches 53 0
All Stores 4,359 1,655
Vendor Eaton T&B Ind Fitting
Catalog Number ST2 H075TB
Manufacturer Number ST 2 H075TB
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00784731100047 00786210896045
Weight per package 0.27 (lbs/each) 0.296 (lbs/each)
Description ST2 3/4" Myers Hub
Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 In Hub Size, 0.27 LB/Ea
H075TB 3/4" Myers Hub
Hub Connector, 3/4 In Trade Size, Straight, Insulated, NPT Connection, 3/4 In Hub Size, 1-19/32 In Height, 1-7/16 In Diameter, 29.63 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.68 (Each) $11.62 (Each)
Carton/Reel $292.10 (25 Each) $290.55 (25 Each)
Standard Packaging/Reel $292.10 (25 Each) $1,162.21 (100 Each)
connection Threaded -
Material Zinc Zinc
Shape Straight Straight
Finish NICKEL CHROME PLATED -
Diameter - 1-7/16 in
Height - 1-19/32 in
Hub Size 3/4 in 3/4 in
Size 3/4 in 3/4 INCH
Description 3/4" MYERS HUB 3/4" MYERS HUB
extra long description MYERS ST 2 CH MYERS 3/4 ZINC CONDUI ABB H075TB 3/4 INCH ZINC CONDUIT HU
Features Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground. -
Long Description Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3/4 in Hub Size, 0.27 lb/EA Hub Connector, 3/4 in Trade Size, Straight, Insulated, NPT Connection, 3/4 in Hub Size, 1-19/32 in Height, 1-7/16 in Diameter, 29.63 lb/100
Product Type CH Myers 3/4 Zinc Conduit Hub Hub Connector
Short Description 3/4" Hub, Natural, Zin Hub Connector, 3/4 in
Special Features Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Color/Finish Natural -
Connection Type Threaded NPT
dimensions 1.6700 IN X 1.4900 IN X 1.6700 IN -
Enclosure Type NEMA 2/3/3R/4/4X/12 -
for use with Rigid and IMC Conduit Rigid Conduit
Insulated/Non-Insulated Insulated Insulated
package quantity 25 PK 25 PK (Inner);100 PK (Outer)
Standards Met UL File No: E-27258;cUL Listed;CSA C22.2 Certified UL File No: E23018;CSA Certified
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number ST 2 H075TB
Model ST -
sub brand Myers(TM), Scru-tite(R) -
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type Basic hub Hub Connector
Trade Size - 3/4 in
Weight 0.27 lb/EA 29.63 lb/100
Application Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
Enclosure NEMA 2/3/3R/4/4X/12 -
standard UL 514B, CUL, CSA C22.2 UL E23018, CSA
Temperature Rating - 105 C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat