Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Industrial Connections & |
Abb |
Catalog Number |
ST202MK2 |
S202K2 |
Manufacturer Number |
ST202M-K2 |
S202-K2 |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Supplementary Protector Circui -
2 Pole Supplementary Protector
|
Classification |
Loadcenter Plug In Breakers and Accessories
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
-
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
4016779021968 |
00662019170930 |
Weight per package |
550 (lbs/each) |
0.58 (lbs/each) |
Description |
ST202MK2 2A, 2P Mini CKT BRKR
|
S202K2 2P 480V 2A Breaker
Miniature Circuit Breaker, 2 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac;60/110 V DC, 10/10 SQ.MM (Busbar);0.75 to 25 SQ.MM (Flexible);0.75 to 35 SQ.MM (Ridgid, Stranded) Wire Size, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 MM Overall Height, 69 MM Overall Length, 35 MM Overall Width, 0.58 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$391.40 (Each) |
$0.00 (Each) |
Carton/Reel |
$391.40 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$391.40 (1 Each) |
$0.00 (5 Each) |
|
amperage rating |
- |
2 in |
Current Rating |
- |
2 A |
interrupt rating |
- |
6 kAIC |
Poles |
- |
2 in |
Voltage Rating |
- |
277/y480 V ac;60/110 V dc |
Wire Size |
- |
10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded) |
|
Height |
- |
88mm |
Length |
- |
69 Millimeters |
Overall Length |
- |
69 mm |
Width |
- |
35mm |
|
Description |
2A, 2P MINI CKT BRKR |
2P 480V 2A BREAKER |
extra long description |
- |
ABB S202-K2 LEGACY SEE REPLACEMENT |
Features |
- |
Miniature Circuit Breaker, Supplementary Protector, Rated Current 2 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235. |
Long Description |
- |
Miniature Circuit Breaker, 2 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac;60/110 V dc, 10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded) Wire Size, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 mm Overall Height, 69 mm Overall Length, 35 mm Overall Width, 0.58 lb |
Product Type |
- |
Miniature Circuit Breaker |
Short Description |
- |
2P Miniature Circuit Breaker, 2 A, 277/y480 VAC;60/110 V dc |
Special Features |
- |
High performance MCB provides compact supplementary, energy limiting, circuit protection |
|
circuit breaker type |
- |
Miniature Circuit Breaker |
for use with |
- |
Residential, Commercial, Industrial Applications |
Maximum Operating Temperature |
- |
+55 °C |
Minimum Operating Temperature |
- |
-25 °C |
Mounting Type |
- |
DIN Rail Mount |
Overall Height |
- |
88 mm |
Overall Width |
- |
35 mm |
Standards Met |
- |
UL 1077, CSA 22.2 NO. 235, IEC 60898 |
Terminal Connection Type |
- |
Screw |
Trip Type |
- |
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND |
Tripping Mechanism |
- |
Thermal Magnetic |
|
Brand |
INDUSTRIAL CONNECTIONS & |
Thomas & Betts |
Manufacturers Part Number |
ST202M-K2 |
S202-K2 |
|
Category Description |
Loadcenter Plug In Breakers and Accessories |
Loadcenter Plug In Breakers and Accessories |
Type |
- |
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection |
|
|
|
Application |
- |
For use as a supplemental protection device |
Frequency Rating |
- |
50/60 Hz |
Operating Temperature |
- |
-25 to +55 Degrees Celcius |
standard |
- |
UL 1077, CSA 22.2 No. 235, IEC 60898 |
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
Call nearest store for Item Price
|