Item Comparison: ST203MK63, S203K63

Item

ST203MK63 - 63A, 3P Mini CKT BRKR - Industrial Connections &

ST203MK63
63A, 3P Mini CKT BRKR

$789.74 Each

$789.74 (1 Each)

QTY:
Each
Add
S203K63 - 3P 480V 63A Breaker - Abb

S203K63
3P 480V 63A Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 15 0
Vendor Industrial Connections & Abb
Catalog Number ST203MK63 S203K63
Manufacturer Number ST203M-K63 S203-K63
Category Unassigned Supplementary Protector Circui - 3 Pole Supplementary Protector
Classification Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
UNSPSC - 39121603 - Miniature circuit breakers
UPC/EAN/GTIN 4016779025188 00662019171777
Weight per package 1300 (lbs/each) 1.01 (lbs/each)
Description ST203MK63 63A, 3P Mini CKT BRKR
S203K63 3P 480V 63A Breaker
Miniature Circuit Breaker, 63 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 MM Overall Depth, 88 MM Overall Height, 52.5 MM Overall Width, 1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $789.74 (Each) $0.00 (Each)
Carton/Reel $789.74 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $789.74 (1 Each) $0.00 (1 Each)
amperage rating - 63 EA
Current Rating - 63 A
interrupt rating - 6 kAIC
Poles - 3 WTT
Voltage Rating - 277/y480 V ac
Height - 88mm
Length - 69 Millimeters
Width - 52.5mm
Description 63A, 3P MINI CKT BRKR 3P 480V 63A BREAKER
extra long description - ABB S203-K63 LEGACY SEE REPLACEMENT
Features - Miniature Circuit Breaker, Supplementary Protector, Rated Current 63 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Long Description - Miniature Circuit Breaker, 63 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 69 mm Overall Depth, 88 mm Overall Height, 52.5 mm Overall Width, 1 lb
Product Type - Miniature Circuit Breaker
Short Description - 3P Miniature Circuit Breaker, 63 A, 277/y480 VAC
Special Features - High performance MCB provides compact supplementary, energy limiting, circuit protection
circuit breaker type - Miniature Circuit Breaker
Maximum Operating Temperature - +55 °C
Minimum Operating Temperature - -25 °C
Mounting Type - DIN Rail Mount
Overall Depth - 69 mm
Overall Height - 88 mm
Overall Width - 52.5 mm
Standards Met - UL 1077, CSA 22.2 NO. 235, IEC 60898
Terminal Connection Type - Screw
Trip Type - OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Tripping Mechanism - Thermal Magnetic
Brand INDUSTRIAL CONNECTIONS & Thomas & Betts
Manufacturers Part Number ST203M-K63 S203-K63
Category Description Loadcenter Plug In Breakers and Accessories Loadcenter Plug In Breakers and Accessories
Type - High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Status - Inactive
Weight - 1 lb
Application - For use as a supplemental protection device
Frequency Rating - 50/60 Hz
Operating Temperature - -25 to +55 Degrees Celcius
standard - UL 1077, CSA 22.2 No. 235, IEC 60898
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat