Item Comparison: STCL153MHWH, STCL153PHWH

Item

STCL153MHWH - Sunnata Touch Clam White - Lutron

STCL153MHWH
Sunnata Touch Clam White

$41.14 Each

$41.14 (1 Each)

QTY:
Each
Add
STCL153PHWH - Sunnata Touch Dimmer Led+ WH - Lutron

STCL153PHWH
Sunnata Touch Dimmer Led+ WH

$38.97 Each

$38.97 (1 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 170 4
Vendor Lutron Lutron
Catalog Number STCL153MHWH STCL153PHWH
Manufacturer Number STCL-153MH-WH STCL-153PH-WH
Category Enhanced Commodity Codes - Lighting Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Lighting Dimmers Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC 52161525 - Remote control N/A
UPC/EAN/GTIN 00784276810838 00784276804783
Weight per package 0.3 (lbs/each) 0.3 (lbs/each)
Description STCL153MHWH Sunnata Touch Clam White
Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V, 150W Led or 600W Incandescent/Halogen; With Clamshell Packaging, White
STCL153PHWH Sunnata Touch Dimmer Led+ WH
00784276804783|0784276|784276804783|78427680478|80478|STCL 153PH WH|STCL153PHWH|STCL-153PH-WH|Sunnata Touch Dimmer Led+ WH|Lewtron Electronics STCL 153PH WH|Lewtron Electronics STCL153PHWH|Lewtron Electronics STCL-153PH-WH|Lootron Electronics STCL 153PH WH|Lootron Electronics STCL153PHWH|Lootron Electronics STCL-153PH-WH|Lutron Electric STCL 153PH WH|Lutron Electric STCL153PHWH|Lutron Electric STCL-153PH-WH|Lutron Electronics STCL 153PH WH|Lutron Electronics STCL153PHWH|Lutron Electronics STCL-153PH-WH|Lut
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.14 (Each) $38.97 (Each)
Carton/Reel $41.14 (1 Each) $38.97 (1 Each)
Standard Packaging/Reel $41.14 (1 Each) $38.97 (1 Each)
actuator - Paddle Switch
amperage rating - Tapswitch
connection - Wire Leads
insulation - Plastic
Lamp Type - Tapswitch
Material - METAL/PLASTIC
Poles - 1
Voltage Rating - 120
Wattage - 600
Color White White
Depth 2.56 -
Length 4.69 -
Size - 4.69 in (119 mm) x 2.94 in (75 mm)
Width 2.94 -
Description SUNNATA TOUCH CLAM WHITE SUNNATA TOUCH DIMMER LED+ WH
extra long description LUT STCL-153MH-WH SUNNATA TOUCH DIM LUT STCL-153PH-WH OBS NOV 2022 SUNN
Features The Sunnata Touch LED+ dimmer switch with LED+ Technology features a large intuitive paddle to turn lights On/Off and a sleek touch bar to easily dim/brighten your lights. This touch dimmer switch is rated to control lighting loads up to 150W LED or 600W incandescent/halogen. Use with the Sunnata accessory switch (ST-AS-xx) to create a 3-way application or add more accessory switches to control from up to 10 locations in a multi-location application. The Sunnata Touch LED+ Dimmer provides dimming, while th -
Long Description Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen; with Clamshell Packaging, White 00784276804783|0784276|784276804783|78427680478|80478|STCL 153PH WH|STCL153PHWH|STCL-153PH-WH|SUNNATA TOUCH DIMMER LED+ WH|Lewtron Electronics STCL 153PH WH|Lewtron Electronics STCL153PHWH|Lewtron Electronics STCL-153PH-WH|Lootron Electronics STCL 153PH WH|Lootron Electronics STCL153PHWH|Lootron Electronics STCL-153PH-WH|LUTRON ELECTRIC STCL 153PH WH|LUTRON ELECTRIC STCL153PHWH|LUTRON ELECTRIC STCL-153PH-WH|LUTRON ELECTRONICS STCL 153PH WH|LUTRON ELECTRONICS STCL153PHWH|LUTRON ELECTRONICS STCL-153PH-WH|Lut
Product Type Sunnata Touch Dimmer Led+ White Obs Nov 2022 Sunnata Touch Dimmer
Special Features - Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Coil Voltage - 48.000 48.000
media Yes -
Short Circuit Rating - Lighting Control
Brand Lutron Lutron
Manufacturers Part Number STCL-153MH-WH STCL-153PH-WH
sub brand - Lighting Control
Category Description - Residential dimmers, motion sensors, controls, & photo cells
Type - Dimmer, 3-way/single-pole
Manufacturer Status - Inactive
Status - Inactive
Application Lighting Control Open Office, Retail
Enclosure - Plastic
environmental conditions - Indoor use only
Frequency Rating - 60
Mounting - WALLBOX
Operating Temperature - 32 to 104 F (0 to 40 C)
standard UL 1472/CSA C22.2 184.1, NOM, NEMA SSL-7A-2015 forward-phase compliant, FCC, IC UL, CSA, NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat