Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
1109A |
T103 |
Manufacturer Number |
1109A |
T103 |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Electromechanical Time Switche
|
Classification |
Timers
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
N/A
|
UPC/EAN/GTIN |
00786261101051 |
00078275000049 |
Weight per package |
2.3 (lbs/each) |
2.771 (lbs/each) |
Description |
1109A 120-277V, 40A 24HR Timer
24 Hour Time Switch 120-277V SPST Indoor
|
T103 40A 120V DPST Metal Indoor Time Clock
Metal Indoor Time Clock, 24 H Time Setting Mode, 2 No Contact Form, 24 H Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 X 3 X 7-3/4 In Size, 2.751 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$109.07 (Each) |
$145.41 (Each) |
Carton/Reel |
$109.07 (1 Each) |
$145.41 (1 Each) |
Standard Packaging/Reel |
$109.07 (1 Each) |
$1,744.92 (12 Each) |
|
amperage rating |
- |
40 |
connection |
- |
Teeter Type |
Current Rating |
- |
40 A |
Phase |
Single Phase |
- |
Poles |
2 |
2 |
Voltage Rating |
- |
125 |
Wattage |
- |
3 |
|
Size |
L=4.687 - H=7.937 - W=2.937 |
5 x 3 x 7-3/4 in;12.70 x 7.62 x 19.69 cm |
|
Description |
120-277V,40A 24HR TIMER |
40A 120V DPST METAL INDOOR TIME CLOCK |
extra long description |
TORK 1109A 24 Hour Time Switch 120- |
INT-MAT T103 24-Hour Mechanical Tim |
Features |
24 hour 120-277V time switch with same day ON/OFF times each day, in NEMA enclosure. DPST contacts. cULus Listed. |
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A. |
Long Description |
24 Hour Time Switch 120-277V SPST Indoor |
Metal Indoor Time Clock, 24 h Time Setting Mode, 2 NO Contact Form, 24 h Time Setting, 125 V, 40 A, 2 Poles, Teeter Connection, -40 °F Operating Temperature, +130 °F Operating Temperature, 5 x 3 x 7-3/4 in Size, 2.751 lb |
Product Type |
24 Hour Time Switch 120-277V SPST Indoor |
Metal Indoor Time Clock |
Short Description |
- |
40A 120V Time Clock |
Special Features |
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day |
Provides Direct 24-Hour Control Of Most Loads;1 to 12 On/Off Operations Each Day;Minimum On/Off Times Of 1 Hour;Manual Override;1 Year Warranty |
|
action |
DPST |
DPST |
Base |
Screw |
- |
Connection Type |
- |
Teeter |
Contact Configuration |
- |
2 NO |
Contact Form |
- |
2 NO |
Contact Rating |
120-277 V |
40 AMP @ 120 - 480 VAC (Resistive), 40 AMP @ 120 - 277 (Tungsten) |
Maximum Operating Temperature |
- |
+130 °F;+54 °C |
Maximum Time Setting |
- |
24 h |
Minimum Operating Temperature |
- |
-40 °F;-40 °C |
motor power |
- |
2 HP @ 120 VAC, 5 HP @ 240 VAC |
Number of Pins |
12 Pair |
- |
Standards Met |
- |
CCSAUS Certified;HVACR |
Time Setting Mode |
- |
24 h |
Timing Range |
24 Hour |
0-24 |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
1109A |
T103 |
|
Category Description |
TIMERS |
TIME CLOCKS |
Type |
24 Hour Time Switch |
Electromechanical |
|
|
Application |
NSI |
Commercial;Industrial;Residential;Indoor;HVACR |
Enclosure |
NEMA 1 Metal Indoor |
NEMA 1 Steel |
environmental conditions |
-40 to 165 F |
- |
Frequency Rating |
60 Hz |
60 |
Mounting |
Screw Mount |
WALL MOUNT |
Operating Temperature |
-40 to 165 F |
-40 to +130 DEG F, -40 to +54 DEG C |
standard |
cULus |
cCSAus Certified, HVACR |