Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
T20 |
T20 |
Manufacturer Number |
T-20 |
N/A |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Plug Fuses
|
Plug Fuses
|
UNSPSC |
39121605 - Plug fuses
|
-
|
UPC/EAN/GTIN |
00051712101226 |
051712101226 |
Weight per package |
0.05 (lbs/each) |
0.05 (lbs/each) |
Description |
T20 20A 125V TD Edison Base Plug Fuse
Eaton Bussmann Series Type T Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, 20 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Body, Brass Thread, Edison Base
|
T20 20A 125V Dual Element Time Delay Threaded Plugfuse
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.74 (Each) |
$8.11 (Each) |
Carton/Reel |
$50.96 (4 Each) |
$32.44 (4 Each) |
Standard Packaging/Reel |
$50.96 (4 Each) |
$32.44 (4 Each) |
|
amperage rating |
20 |
- |
interrupt rating |
10 |
- |
Material |
Brass Threads, Plastic Body |
- |
Voltage Rating |
125 V |
- |
|
Description |
20A 125V TD EDISON BASE PLUG FUSE |
20A 125V DUAL ELEMENT TIME DELAY THREADED PLUGFUSE |
extra long description |
BUSS T-20 FUSETRON DUAL ELEMENT FUS |
- |
Features |
-Pending Description- |
- |
Long Description |
Eaton Bussmann series Type T plug fuse, plug fuse, time delay, heavy duty, 20 A, 125 Vac, 10 kAIC (RMS Symmetrical) interrupt rating, 10 kA short circuit rating, threaded mount, duel element, plastic body, brass thread, edison base |
- |
Product Type |
Fusetron Dual Element Fuse Type T |
- |
Special Features |
Heavy-duty |
- |
|
dimensions |
2.3800 IN X 2.2500 IN X 1.2500 IN |
- |
element |
Dual |
- |
type of indicators |
Non-Indicating |
- |
|
Brand |
Eaton |
Edison Fuses |
Manufacturers Part Number |
T-20 |
- |
|
Category Description |
PLUG FUSES |
PLUG FUSES |
Type |
Plug Fuse |
- |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
- |
Mounting |
Threaded |
- |
standard |
Contact factory |