Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Rab Lighting Inc |
Sylvania |
Catalog Number |
T81448GC840HYB |
LED17T8L48841BF |
Manufacturer Number |
T8-14-48GC-840-HYB |
LED17T8/L48/FG/841/BF/75026 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39101605 - Fluorescent lamps
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00192552004749 |
00046135750267 |
Weight per package |
0.49 (lbs/each) |
0.6712 (lbs/each) |
Description |
T81448GC840HYB 14W Led T8 48" 40K Combo-BLST or SNGL/DBL End Wire
Linear Tubes 2200 Lumens T8 14W 4 Feet Glass Coated 80CRI 4000K Ballast Hybrid
|
LED17T8L48841BF *Delisted* 17W Led T8 48" 41K DBL 120-277V
OBSL48/FG/841/BFG2 4 FT, Ledlescent Ballast Free Led T8, Frosted Glass, 17W, 120 277V, 82 Cri, 2200 Lumens, 4100K CCT, 50000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.70 (Each) |
$13.61 (Each) |
Carton/Reel |
$12.70 (1 Each) |
$13.61 (1 Each) |
Standard Packaging/Reel |
$317.50 (25 Each) |
$340.25 (25 Each) |
|
Lamp Type |
- |
LED T8 |
Material |
- |
Glass |
Shape |
- |
T8 |
Voltage Rating |
- |
120 to 277 v |
Wattage |
- |
17.00 |
|
Base Type |
- |
G13 |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
- |
82 |
color temperature |
- |
4100 k |
Finish |
- |
Frosted |
Style |
- |
Tube, double-ended |
|
Diameter |
- |
1.02 in |
Length |
- |
48 in |
Size |
- |
1.02 |
|
Description |
14W LED T8 48" 40K COMBO-BLST OR SNGL/DBL END WIRE |
17W LED T8 48" 41K DBL 120-277V |
extra long description |
RAB T8-14-48GC-840-HYB T8 4Ft gls c |
SYL LED17T8/L48/FG/841/BF/75026 LED |
Long Description |
Linear Tubes 2200 Lumens T8 14W 4 Feet Glass Coated 80CRI 4000K Ballast Hybrid |
OBSL48/FG/841/BFG2 4 ft, LEDlescent Ballast free LED T8, frosted glass, 17W, 120 277V, 82 CRI, 2200 Lumens, 4100K CCT, 50000 life |
Product Type |
T8 4FT GLS CTD Hybr 14W 4K 2200LM G13 |
T8 LED Lamp |
Short Description |
- |
T8 LED Lamp, 4100K, 2200 lm, 17W, 48", Double End |
|
average life |
- |
50000 |
Base |
- |
G13 |
beam angle |
- |
220 ° |
Brightness (Lumens) |
- |
2200 lm |
lumens |
- |
2,200 |
package quantity |
- |
25 CA;1 PK |
Standards Met |
- |
UL Listed;DLC Approved |
Voltage |
- |
120.00 - 277.00 V |
Wiring Type |
- |
Double End |
|
Brand |
RAB Lighting Inc |
Sylvania-Ledvance |
Manufacturers Part Number |
T8-14-48GC-840-HYB |
LED17T8/L48/841/BF/75026 |
sub brand |
- |
LEDlescent(TM) |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
Application |
- |
Cove Lighting;Display Case;General Illumination;Parking Garage;Tunnel;Indoor/Outdoor Dry/Damp Location |
standard |
- |
RoHS |