Item Comparison: TC103WG1000, TC103WG2500

Item

TC103WG1000 - 10/3 WG Tray Cable-1000' - Copper

TC103WG1000
10/3 WG Tray Cable-1000'

$1.72645 Foot

$1,726.45 (1000 Feet)

QTY:
Feet
Add
TC103WG2500 - 10/3 WG Tray Cable-2500' - Copper

TC103WG2500
10/3 WG Tray Cable-2500'

$1.72645 Foot

$4,316.12 (2500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 44,780 18,837
Vendor Copper Copper
Catalog Number TC103WG1000 TC103WG2500
Manufacturer Number 60554389 TC103WG2500
Category Enhanced Commodity Codes - Wire Enhanced Commodity Codes - Wire
Classification Tray Cable Tray Cable
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886928406 88580031120
Weight per package 0.19 (lbs/ft) 0.19 (lbs/ft)
Description TC103WG1000 10/3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 In;11.7 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
TC103WG2500 10/3 WG Tray Cable-2500'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 In;11.7 MM Outside Diameter, 2500 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
Minimum Order QTY 1,000 2,500
Unit/Foot $1.73 (Foot) $1.73 (Foot)
Carton/Reel $1,726.45 (1000 Feet) $4,316.12 (2500 Feet)
Standard Packaging/Reel $1,726.45 (1000 Feet) $4,316.12 (2500 Feet)
Conductor Size 10 AWG 10 AWG
Number of Conductors 3 3
Conductor Material Copper Copper
Insulation Material Polyethylene (XLPE) Polyethylene (XLPE)
Jacket Material Polyethylene Polyethylene
Overall Length 1000 ft 2500 ft
Additional Information Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description 10/3 WG TRAY CABLE-1000' 10/3 WG TRAY CABLE-2500'
extra long description SWC 60554389 TCC 10-7 3C Cu 600V PN -
Features Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Long Description Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 in;11.7 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 10 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.459 in;11.7 mm Outside Diameter, 2500 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran
Product Type Tray Cable Tray Cable
Short Description Tray Cable, Unshield, 7 Strands 1000 ft, 0.459 in/11.7 mm Dia Tray Cable, Unshield, 7 Strands 2500 ft, 0.459 in/11.7 mm Dia
Cable Shape Round Round
Jacket Thickness 0.045 in 0.045 in
Maximum Operating Temperature +90 °C +90 °C
Number of Strands 7 7
outside diameter 0.459 in;11.7 mm 0.459 in;11.7 mm
Shield Type Unshield Unshield
Solid/Strand Strand Strand
Standards Met ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA yes yes
Brand SOUTHWIRE COMPANY SOUTHWIRE COMPANY
Manufacturers Part Number TC103WG1000 TC103WG2500
Category Description TRAY CABLE TRAY CABLE
minimum qty 1000 -
Package Type Carton Carton
Weight 161/1000 lb/ft;239 kg/km 161/1000 lb/ft;239 kg/km
Application Industrial;Outdoor;Hazardous Locations Industrial;Outdoor;Hazardous Locations
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat