Item Comparison: TC1471000, TC147500

Item

TC1471000 - 14/7 Tray Cable-1000' - Copper

TC1471000
14/7 Tray Cable-1000'

$1.43053 Foot

$1,430.53 (1000 Feet)

QTY:
Feet
Add
TC147500 - 14/7 Tray Cable-500' - Copper

TC147500
14/7 Tray Cable-500'

$1.43056 Foot

$715.28 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 20,902 1,094
Vendor Copper Copper
Catalog Number TC1471000 TC147500
Manufacturer Number TC1471000 TC147500
Category Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC Enhanced Commodity Codes - Wire
Classification Tray Cable Tray Cable
UNSPSC 26121517 - Copper wire -
UPC/EAN/GTIN 00032886869921 99988000667
Weight per package 0.14 (lbs/ft) 0.14 (lbs/ft)
Description TC1471000 14/7 Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 In;164 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea
TC147500 14/7 Tray Cable-500'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 In;164 MM Outside Diameter, 500 FT Overall Length, Carton Package Type, Unshield Shield Type, Strand S
Minimum Order QTY 1,000 500
Unit/Foot $1.43 (Foot) $1.43 (Foot)
Carton/Reel $1,430.53 (1000 Feet) $715.28 (500 Feet)
Standard Packaging/Reel $1,430.53 (1000 Feet) $715.28 (500 Feet)
Conductor Size 14 AWG 14 AWG
Number of Conductors 7 7
Conductor Material Copper Copper
Insulation Material Polyethylene (XLPE) Polyethylene (XLPE)
Jacket Material Polyethylene Polyethylene
Overall Length - 500 ft
Additional Information Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description 14/7 TRAY CABLE-1000' 14/7 TRAY CABLE-500'
extra long description SWC 40863302 TCC 14-7 7C Cu 600V PN -
Features Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2. Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Long Description Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 in;164 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICEA Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 in;164 mm Outside Diameter, 500 ft Overall Length, Carton Package Type, Unshield Shield Type, Strand S
Product Type Tray Cable Tray Cable
Short Description Tray Cable, Unshield, 7 Strands, 12.2 in/164 mm Dia Tray Cable, Unshield, 7 Strands 500 ft, 12.2 in/164 mm Dia
Cable Shape Round Round
Jacket Thickness 0.045 in 0.045 in
Maximum Operating Temperature +90 °C +90 °C
media Yes -
Number of Strands 7 7
outside diameter 12.2 in;164 mm 12.2 in;164 mm
Shield Type Unshield Unshield
Solid/Strand Strand Strand
Standards Met ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA yes yes
Brand SOUTHWIRE COMPANY SOUTHWIRE COMPANY
Manufacturers Part Number 40863302 TC147500
Category Description TRAY CABLE TRAY CABLE
minimum qty 1000 -
Package Type Carton Carton
Weight 164/1000 lb/ft;245 kg/km 164/1000 lb/ft;245 kg/km
Application Industrial;Outdoor;Hazardous Locations Industrial;Outdoor;Hazardous Locations
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat