Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
THHN600BKPCS |
THHN600BK1000 |
Manufacturer Number |
N/A |
32147106 |
Category |
Unassigned
|
Copper Building Wire -
THHN-T90-STR (Stranded)
|
Classification |
Building Wire
|
Building Wire
|
UNSPSC |
-
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
32886200600 |
00032886234460 |
Weight per package |
1.985 (lbs/ft) |
1.985 (lbs/ft) |
Description |
THHN600BKPCS THHN 600 STR Black PCS
|
THHN600BK1000 THHN 600 STR Black 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
|
|
Minimum Order QTY |
10 Units |
1,000 |
Unit/Foot |
$17.70 (Foot) |
$17.70 (Foot) |
Carton/Reel |
$17.70 (1 Feet) |
$17,697.34 (1000 Feet) |
Standard Packaging/Reel |
$17.70 (1 Feet) |
$17,697.34 (1000 Feet) |
|
Conductor Size |
- |
#600 kcmil |
Current Rating |
- |
355 A (60°C);420 A (75°C);475 A (90°C) |
Number of Conductors |
- |
1 |
Voltage Rating |
- |
600 V |
|
Color |
- |
Black |
Conductor Material |
- |
Annealed Copper |
Insulation Material |
- |
PVC |
Jacket Material |
- |
Nylon |
|
Length |
- |
1000 |
Overall Length |
- |
1000 ft |
|
Additional Information |
- |
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant |
Description |
THHN 600 STR BLACK PCS |
THHN 600 STR BLACK 1000' |
extra long description |
- |
SWC 32147106 THHN 600 Str Cu SIM Bk |
Features |
- |
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o |
Long Description |
- |
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling. |
Product Type |
- |
THHN Building Wire |
Short Description |
- |
THHN Building Wire, 600 AWG, Stranded, Annealed Copper, Black, 1000 |
Special Features |
- |
No Lube |
|
Insulation Thickness |
- |
70 mil |
Maximum Operating Temperature |
- |
90 °C |
media |
- |
Yes |
Number of Strands |
- |
61 |
outside diameter |
- |
998 mil |
Standards Met |
- |
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated |
Tip Size |
- |
1000 ft. Spool |
|
|
Brand |
Copper |
Southwire |
Manufacturers Part Number |
- |
32147106 |
|
Category Description |
BUILDING WIRE |
BUILDING WIRE |
Type |
- |
THHN-2 |
|
|
Package Type |
- |
Reel |
Weight |
- |
1987 lb/mft |
|
Application |
- |
Commercial;Industrial |