Nacogdoches |
29 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
TM826USBW |
TM8USBW |
Manufacturer Number |
TM826USBW |
TM8USBW |
Category |
Gen Purpose Wiring Devices -
Combination Devices
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Receptacles
|
Residential Switches
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007127652 |
00785007127683 |
Weight per package |
0.305 (lbs/each) |
0.3 (lbs/each) |
Description |
TM826USBW 3.1 Usb + Duplex 15A WH
Usb + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 Awg Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 In Length, 1.35 In Width, 4.18 In Height, 0.3100 LB
|
TM8USBW Disc Recommended Sub Tm826usbw
Usb Charging Outlet, White, 125 V, 15 A, #14 to #10 Awg Wire Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.70 (Each) |
$31.99 (Each) |
Carton/Reel |
$40.70 (1 Each) |
$31.99 (1 Each) |
Standard Packaging/Reel |
$2,035.00 (50 Each) |
$1,599.50 (50 Each) |
|
Current Rating |
15 A |
15 A |
Material |
Nylon (Back Body);Polycarbonate (Face) |
- |
Voltage Rating |
125 V |
125 V |
Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
|
|
Height |
4.18 in |
- |
Length |
1.693 in |
- |
Width |
1.35 in |
- |
|
Description |
3.1 USB + DUPLEX 15A WH |
DISC RECOMMENDED SUB TM826USBW |
Features |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant(R) USB charging solutions let you charge more of your devices without the need for bulky AC adapters. |
Charge more devices with less clutter. Legrand's full line of charging solutions is designed to power up mobile devices quickly and reliably—without the need for bulky AC adapters. |
Long Description |
USB + Duplex Outlet, White, 125 V, 15 A, Nylon (Back Body);Polycarbonate (Face) Material, #14 to #10 AWG Wire Size, -40 °C Operating Temperature, +60 °C Operating Temperature, 1.693 in Length, 1.35 in Width, 4.18 in Height, 0.3100 lb |
USB Charging Outlet, White, 125 V, 15 A, #14 to #10 AWG Wire Size |
Product Type |
3.1 Usb + Duplex 15A WH |
Decorator Combo Recept+Usb WH |
Short Description |
15 A, 125 V, USB Chargers with Duplex Tamper-Resistant Outlets, White |
15 A, 125 V, USB Charger with Tamper-Resistant Receptacle, White |
|
Maximum Operating Temperature |
+60 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 ct |
1 CT;6 Pk |
Standards Met |
ETL and cULus Listed;RoHS Compliant;NEC Standard |
- |
|
Brand |
Pass & Seymour/Legrand |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TM826USBW |
TM8USBW |
|
Category Description |
Residential receptacles |
Residential Switches |
|
|
|
Application |
Residential |
Residential |