Nacogdoches |
94 |
59 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
7503W |
TM873W |
Manufacturer Number |
6450W-BU |
TM873W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664627712 |
00785007245462 |
Weight per package |
0.01 (lbs/each) |
0.1498 (lbs/each) |
Description |
7503W Switch Decorator 3WAY 15A 120/277V WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, White, Screw Connection, 0.21 LB
|
TM873W Radiant Switch 3W 15A 120/277V W
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.15 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.64 (Each) |
$5.80 (Each) |
Carton/Reel |
$4.64 (1 Each) |
$58.04 (10 Each) |
Standard Packaging/Reel |
$464.00 (100 Each) |
$580.40 (100 Each) |
|
amperage rating |
15 A |
- |
Current Rating |
15 A |
15 A |
gang |
- |
3 |
insulation |
- |
Bare |
Material |
Thermoplastic |
Thermoplastic |
Poles |
Three-way |
- |
Voltage Rating |
120 to 277 v |
120 to 277 v |
|
Color |
White |
White |
Contact Material |
- |
Brass |
|
Size |
- |
4.2 in |
Thickness |
- |
1.5 in |
|
Description |
SWITCH DECORATOR 3WAY 15A 120/277V WH |
RADIANT SWITCH 3W 15A 120/277V W |
extra long description |
EWD 7503W Switch Decorator 3Way 15A |
P&S TM873W RADIANT SWITCH 3W 15A 12 |
Features |
Decorator Switches feature ultrasonic welding and integrated construction of the strap and body provide superior integrity. Backwire clamps on the side terminals provide for easy installation of #12 and #14 wire. Redesigned paddle for easier actuation and quiet operation. Thermoplastic rocker, top and backbody are virtually unbreakable, promising years of durable performance. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installation flexibility. Long, broad mounting strap virtua |
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. |
Long Description |
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, White, Screw Connection, 0.21 lb |
Decorator Switch, 3 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.15 lb |
Product Type |
Switch Decorator 3WAY 15A 120/277V WH |
Radiant Switch 3W 15A 120/277V W |
Short Description |
15 A, 120 to 277 V, SP, Decorator Switch, White |
15 A, 120 to 277 V, SP, Decorator Switch, White |
Special Features |
Standard Grade;Wiring Type Back and Side Wire;Push Wire |
Designer Style;Smooth Quiet Paddle Action |
|
actuator type |
- |
Paddle |
Connection Type |
Screw |
Grounding |
dimensions |
1.4400 IN X 0.9700 IN X 4.1900 IN |
1.43 (L) x 1.27 (W) x 4.19 (H) in |
Mounting Type |
Screw |
Wall Mount |
Number of Ways |
3 |
3 |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Standards Met |
UL Listed;cULus Listed to UL20, File no. E18704;7504 also UL Listed to Federal Spec WS-896E;RoHS Compliant;NAFTA Compliant |
RoHS Compliant;UL 498;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111 |
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
7503W |
TM873-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
Standard grade decorator switch |
Decorator Switch |
|
|
Application |
Commercial |
Residential;Multi-Dwelling;Commercial Office;Hospitals |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
cULus Listed,RoHS Compliant,NAFTA |
UL 498, 20 |