Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP252 |
CY12 |
Manufacturer Number |
TP252 |
CY 1/2 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Switch Boxes
|
Switch Boxes
|
UNSPSC |
39121306 - Switch box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189102529 |
00785991107753 |
Weight per package |
0.75 (lbs/each) |
0.73 (lbs/each) |
Description |
TP252 3-1/2D G SWBX W/Ers&1/2 Ko
Steel Switch Box, Ivory, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 9 Knockouts, Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 0.76 LB/Ea
|
CY12 3-1/2D G Switch Box W/Ers&1/2 Ko
Switch Box, Pre-Galvanized, Silver, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 3-1/2 In Height, 0.73 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.33 (Each) |
$6.64 (Each) |
Carton/Reel |
$158.30 (25 Each) |
$165.94 (25 Each) |
Standard Packaging/Reel |
$158.30 (25 Each) |
$165.94 (25 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
Rectangular |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Height |
3-1/2 in |
3-1/2 in |
Length |
3 in |
3 in |
Size |
2 In Width X 3-1/2 In Depth X 3 In Height |
3 Inches Height x 2 Inches Width x 3-1/2 inches depth |
Width |
2 in |
2 in |
|
Construction |
Welded |
- |
Description |
3-1/2D G SWBX W/ERS&1/2 KO |
3-1/2D G SWITCH BOX W/ERS&1/2 KO |
extra long description |
THEP TP252 3 1/2 DEEP COND SW BOX E |
ABB CY 1/2 3X2X3-1/2,SWBX,STL,18CU, |
Features |
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada. |
Gangable Switch Box, 18 Cubic Inches, 3 Inches Long x 2 Inches Wide x 3-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush, For use with Conduit |
Long Description |
Steel Switch Box, Ivory, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 9 Knockouts, Ear Mount, 3 in Length, 2 in Width, 3-1/2 in Height, 0.76 lb/EA |
Switch Box, Pre-Galvanized, Silver, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Vertical Mount, 1 outlet, 3 in Length, 2 in Width, 3-1/2 in Height, 0.73 lb/EA |
Product Type |
3 1/2 Deep Cond SW Box Ears 1/2 Ko |
Switch Box |
Short Description |
3-1/2" Steel Switch Box, 18 cu. in, Ivory, 1 Gang, Ear Mount, Clamps |
3-1/2" D Switch Box, Silver, 1 Gang, w/Ears and 3/4 KO |
Special Features |
Ears |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
2.0000 IN X 3.5000 IN X 3.0000 IN |
- |
for use with |
Aluminum Interlocking Grounding Metal-Clad Cable |
Conduit |
Knockout Size |
1/2 in |
1/2 in |
Knockouts |
(1) 1/2 in_(2) 1/2 in |
- |
Mounting Type |
Ear Mount |
Vertical Mount |
Number of Knockouts |
9 |
5 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
25 PK |
25 CT |
Standards Met |
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1 |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP252 |
CY-1/2 |
sub brand |
- |
Steel City(R) |
|
Category Description |
SWITCH BOXES |
SWITCH BOXES |
Type |
Switch box |
Switch Boxes |
|
Weight |
0.76 lb/EA |
0.73 lb/EA |
|
Application |
Non Metallic Cable |
Conduit |
Capacity |
18 cu.in |
18 cu.in |
Mounting |
EAR |
- |
standard |
UL |
UL E2969 |