Item Comparison: 2039W, TP2W

Item

2039W - Wallplate 2G Toggle Thermoset Mid WH - Eaton

2039W
Wallplate 2G Toggle Thermoset Mid WH

$1.4556 Each

$145.56 (100 Each)

QTY:
Each
Add
TP2W - Trademaster WP 2G 2 Toggle WH - Legrand-Pass & Seymour

TP2W
Trademaster WP 2G 2 Toggle WH

$1.2808 Each

$256.16 (200 Each)

QTY:
Each
Add
Nacogdoches 0 186
All Stores 14,147 15,135
Vendor Eaton Legrand-Pass & Seymour
Catalog Number 2039W TP2W
Manufacturer Number 2039W TP2W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664752032 00785007274134
Weight per package 0.129 (lbs/each) 0.076 (lbs/each)
Description 2039W Wallplate 2G Toggle Thermoset Mid WH
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 LB
TP2W Trademaster WP 2G 2 Toggle WH
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White, 0.0800 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.46 (Each) $1.28 (Each)
Carton/Reel $1.46 (1 Each) $1.28 (1 Each)
Standard Packaging/Reel $145.56 (100 Each) $256.16 (200 Each)
gang - 2
insulation - Bare
Material Thermoset Plastic
Number of Gangs 2 2
Color Ivory White
Size - 4.7 in
Thickness 0.080 in 0.070 in
Description WALLPLATE 2G TOGGLE THERMOSET MID WH TRADEMASTER WP 2G 2 TOGGLE WH
extra long description EWD 2039W Wallplate 2G Toggle Therm P&S TP2W TRADEMASTER WP 2G 2 TOGGLE
Features Mid Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided Trademaster two gang and toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Long Description Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Ivory, 0.1400 lb Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, White, 0.0800 lb
Product Type Wallplate 2G Toggle Thermoset Mid WH Trademaster WP 2G 2 Toggle WH
Short Description 2 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory, Switch 2 Gang, Wall Mount, Wall Plate, White. Decorator
Special Features Standard Grade;Flush Fitting Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon
dimensions 4.94 (W) x 4.87 (H) in 4.75 (W) x 4.6875 (H) in
for use with Toggle Switch -
media Yes -
Mounting Type Screw Mount Wall Mount
package quantity 25 CT;100 PK 1 CT;20 PK
Standards Met NAFTA Compliant;RoHS Compliant UL 514;CSA Certified
Made in USA - yes
Brand Eaton Wiring Devices Pass and Seymour
Manufacturers Part Number 2039W-BOX TP2-W
sub brand - Pass & Seymour
Category Description Residential plates Residential plates
Type Toggle wallplate Wall Plate
Weight 0.1400 lb 0.0800 lb
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential;Commercial
Mounting - WALL
standard cULus Listed,CSA Certified,UL Listed,NAFTA,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat