Item Comparison: TP2W, 2139W

Item

TP2W - Trademaster WP 2G 2 Toggle WH - Legrand-Pass & Seymour

TP2W
Trademaster WP 2G 2 Toggle WH

$1.2808 Each

$256.16 (200 Each)

QTY:
Each
Add
2139W - Wallplate 2G Toggle Thermoset STD WH - Eaton

2139W
Wallplate 2G Toggle Thermoset STD WH

$1.3329 Each

$133.29 (100 Each)

QTY:
Each
Add
Nacogdoches 206 0
All Stores 16,499 1,636
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP2W 2139W
Manufacturer Number TP2W 2139W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274134 00032664751899
Weight per package 0.076 (lbs/each) 0.11 (lbs/each)
Description TP2W Trademaster WP 2G 2 Toggle WH
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White, 0.0800 LB
2139W Wallplate 2G Toggle Thermoset STD WH
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.28 (Each) $1.33 (Each)
Carton/Reel $1.28 (1 Each) $1.33 (1 Each)
Standard Packaging/Reel $256.16 (200 Each) $133.29 (100 Each)
gang 2 -
insulation Bare -
Material Plastic Thermoset Plastic
Number of Gangs 2 2
Shape - Rectangular
Color White White
Finish - Screwless
Size 4.7 in -
Thickness 0.070 in 0.08 in
Description TRADEMASTER WP 2G 2 TOGGLE WH WALLPLATE 2G TOGGLE THERMOSET STD WH
extra long description P&S TP2W TRADEMASTER WP 2G 2 TOGGLE EWD 2139W Wallplate 2G Toggle Therm
Features Trademaster two gang and toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, White, 0.0800 lb Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 lb
Product Type Trademaster WP 2G 2 Toggle WH Wallplate 2G Toggle Thermoset STD WH
Short Description 2 Gang, Wall Mount, Wall Plate, White. Decorator Wall Plate, Thermoset Plastic, White, Switch, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
dimensions 4.75 (W) x 4.6875 (H) in 4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H)
for use with - Old Work Outlet Boxes
media - Yes
Mounting Type Wall Mount Wall Mount
package quantity 1 CT;20 PK 10 CT;100 PK
Standards Met UL 514;CSA Certified Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
Made in USA yes -
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP2-W 2139W-BOX
sub brand Pass & Seymour -
Category Description Residential plates Residential plates
Type Wall Plate Toggle wallplate
Weight 0.0800 lb 0.11 lb
Application Residential;Commercial Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting WALL -
nema rating - NEMA wd-1
standard UL 514 cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat