Item Comparison: TP323, CCRB

Item

TP323 - 4" BLNK FLT RND CVR - Eaton

TP323
4" BLNK FLT RND CVR

$1.2739 Each

$63.70 (50 Each)

QTY:
Each
Add
CCRB - 5" BLNK FLT RND WP CVR - Red Dot

CCRB
5" BLNK FLT RND WP CVR

$4.6172 Each

$230.86 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8,153 3,056
Vendor Eaton Red Dot
Catalog Number TP323 CCRB
Manufacturer Number TP323 CCRB
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Steel Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189103236 00042269350069
Weight per package 0.27 (lbs/each) 0.14 (lbs/each)
Description TP323 4" BLNK FLT RND CVR
Flat Box Cover, Steel, Natural, Ivory, Round, 4 In Diameter, 0.27 LB/Ea
CCRB 5" BLNK FLT RND WP CVR
Round Blank Weatherproof Cover, 5 In (Dia.);127 MM (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.27 (Each) $4.62 (Each)
Carton/Reel $63.70 (50 Each) $46.17 (10 Each)
Standard Packaging/Reel $63.70 (50 Each) $230.86 (50 Each)
Material Steel Stamped Aluminum
Shape Round Round
Color Ivory White
Finish Natural -
Diameter 4 in -
Size 4" -
Description 4" BLNK FLT RND CVR 5" BLNK FLT RND WP CVR
extra long description THEP TP323 4 OCT BOX CVR FLT BLNK R ABB CCRB D-T STMP RND CVR WH 5 INCH
Features Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar. Round Blank Weatherproof Cover, 5 Inch Diameter, 3-1/2 Inch Mounting Holes on Center, White, Aluminum
Long Description Flat Box Cover, Steel, Natural, Ivory, Round, 4 in Diameter, 0.27 lb/EA Round Blank Weatherproof Cover, 5 in (Dia.);127 mm (Dia.), Wall or Ceiling Mount, Round, Stamped Aluminum, White, 0.1400 lb
Product Type 4 Oct Box CVR FLT BLNK RND Shape D-T STMP RND CVR WH 5 Inch Dia
Short Description Flat Box Cover, Steel, Natural, Ivory Round Blank Weatherproof Cover, Stamped Aluminum, White
Special Features Weight 24 Lb per 100 Round Blank Weatherproof Cover, 5 Inch Diameter, 3-1/2 Inch Mounting Holes on Center
dimensions 4.0000 IN X 4.0000 IN X 0.0600 IN 5 in (Dia.);127 mm (Dia.)
for use with Air Plenum -
Knockouts - 0
Mounting Type - Wall Mount;Ceiling Mount
package quantity 50 CT 10 CT;50 PK
Standards Met UL Listed;CSA Certified UL Listed E28688
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP323 CCRB
Category Description STEEL BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Octagon box cover Device Boxes, Covers & Accessories
Weight 0.27 lb/EA 0.1400 lb
Application Octagon Outlet Box -
standard UL, CSA UL E28688
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat