Nacogdoches |
0 |
153 |
All Stores |
|
|
|
Vendor |
Steel City |
Eaton |
Catalog Number |
521511234EW |
TP404 |
Manufacturer Number |
521511234EW |
TP404 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Boxes & Covers
|
4 SQ Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00785991164428 |
00786189104042 |
Weight per package |
0.715 (lbs/each) |
0.72 (lbs/each) |
Description |
521511234EW 4SQ WLDBX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 71.5 LB/100
|
TP404 4SQ WLDBX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Moon Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 72 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.40 (Each) |
$2.35 (Each) |
Carton/Reel |
$120.10 (50 Each) |
$117.74 (50 Each) |
Standard Packaging/Reel |
$120.10 (50 Each) |
$117.74 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Silver |
Ivory |
Finish |
Pre-Galvanized |
- |
|
Height |
1-1/2 in;38.1 mm |
1-1/2 in |
Length |
4 in;101.6 mm |
4 in |
Size |
4 Inches Height x 4 Inches Width x 1-1/2 Inches depth |
- |
Width |
4 in;101.6 mm |
4 in |
|
Construction |
- |
Welded |
Description |
4SQ WLDBX W/1/2&3/4 KO |
4SQ WLDBX W/1/2&3/4 KO |
extra long description |
ABB 521511234EW 4IN.SQ BX,STL,21CU, |
THEP TP404 4 SQ BOX 1 1/2 D FOR CON |
Features |
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, For use with Conduit |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Long Description |
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 71.5 lb/100 |
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) Knockout Size, 16 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 72 lb/100 |
Product Type |
Outlet Box |
4 SQ Box 1 1/2 D For Cond |
Short Description |
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO |
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO |
Special Features |
Made of Steel |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
- |
4.0000 IN X 4.0000 IN X 1.5000 IN |
for use with |
Conduit |
Conduit |
Knockout Size |
1/2 in;3/4 in |
1/2 in (Bottom);1/2 to 3/4 in (Moon Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Side) |
Knockouts |
17 |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
Mounting Type |
Wall Mount;Ceiling Mount |
Screw Mount |
Number of Knockouts |
17 |
16 |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
50 CT |
50 PK |
Standards Met |
UL Listed E2969 |
UL Listed 514A, 514B, 514C;cUL Classified |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
521511234EW |
TP404 |
sub brand |
Steel City(R) |
- |
|
Category Description |
STEEL BOXES & COVERS |
4 SQ BOXES |
Type |
Outlet Boxes |
- |
|
Weight |
71.5 lb/100 |
72 lb/100 |
|
Application |
Conduit |
Conduit |
Capacity |
21 cu.in |
22 cu.in |
standard |
UL E2969 |
UL, cUL |