Nacogdoches |
343 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP414 |
521511234 |
Manufacturer Number |
TP414 |
52151 1/2 3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121303 - Electrical boxes
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104141 |
00785991164305 |
Weight per package |
0.68 (lbs/each) |
0.625 (lbs/each) |
Description |
TP414 4SQ, 1-1/2D BX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
|
521511234 4SQ, 1-1/2D BX W/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);1/2 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 1-1/2 In Height, 62.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.44 (Each) |
$2.59 (Each) |
Carton/Reel |
$122.20 (50 Each) |
$129.43 (50 Each) |
Standard Packaging/Reel |
$122.20 (50 Each) |
$129.43 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Depth |
- |
1-1/2 |
Height |
1-1/2 in |
1-1/2 in;38.1 mm |
Length |
4 in |
4 in;101.6 mm |
Size |
- |
4 Inches Height x 4 Inches Width x 1-1/2 Inches depth |
Width |
4 in |
4 in;101.6 mm |
|
Construction |
Drawn |
- |
Description |
4SQ,1-1/2D BX W/1/2&3/4 KO |
4SQ,1-1/2D BX W/1/2&3/4 KO |
extra long description |
THEP TP414 4SQ BX 1 1/2D DRAWN 1/2 |
ABB 52151 1/2 3/4 4IN.SQ BX,STL,21C |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Knockouts, Pre-Galvanized Steel, For use with Conduit |
Long Description |
Steel Switch Box, Ivory, 22 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 in Length, 4 in Width, 1-1/2 in Height, 67 lb/100 |
Outlet Box, Pre-Galvanized, Silver, 21 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 1-1/2 in Height, 62.5 lb/100 |
Product Type |
Steel Switch Box |
Outlet Box |
Short Description |
4" Square Steel Switch Box, 22 cu. in, Ivory, w/1/2" KO |
4" Square Outlet Box, 1-1/2" Deep, Silver, 3/4" KO |
Special Features |
Raised Ground Screw Location in the Welded Boxes Saves time in Installation |
Made of Steel |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 1.5000 IN |
- |
for use with |
Electrical Devices |
Conduit |
Knockout Size |
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);3/4 in (Side) |
1/2 in (Side);1/2 in (End);3/4 in (Bottom);1/2 in (Bottom) |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
17 |
Mounting Type |
Screw Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
17 |
17 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
50 PK |
50 CT |
Standards Met |
Ul Listed |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP414 |
52151-1/2-3/4 |
sub brand |
- |
Steel City(R) |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
- |
Outlet Boxes |
|
Weight |
67 lb/100 |
62.5 lb/100 |
|
Application |
Conduit |
Conduit |
Capacity |
22 cu.in |
21 cu.in |
standard |
UL |
UL E2969 |