Item Comparison: TP432, 4SD34

Item

TP432 - 4SQ, 2-1/8D BX W/3/4 Ko - Eaton

TP432
4SQ, 2-1/8D BX W/3/4 Ko

$4.203 Each

$105.08 (25 Each)

QTY:
Each
Add
4SD34 - 4SQ, 2-1/8D BX W/3/4 Ko - Appozgcomm

4SD34
4SQ, 2-1/8D BX W/3/4 Ko

$7.7076 Each

$192.69 (25 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 9,610 1,359
Vendor Eaton Appozgcomm
Catalog Number TP432 4SD34
Manufacturer Number TP432 4SD34
Category Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00786189104325 00687855751051
Weight per package 0.92 (lbs/each) 0.88 (lbs/each)
Description TP432 4SQ, 2-1/8D BX W/3/4 Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);3/4 In (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
4SD34 4SQ, 2-1/8D BX W/3/4 Ko
Outlet Box, Pre-Galvanized, 30.3 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 38.10 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.20 (Each) $7.71 (Each)
Carton/Reel $105.08 (25 Each) $192.69 (25 Each)
Standard Packaging/Reel $105.08 (25 Each) $192.69 (25 Each)
Material - Steel
Number of Gangs - 1
Shape Square Square
Color Ivory -
Finish - Pre-Galvanized
Depth 2-1/8 -
Height 2-1/8 in 2-1/8 in
Length 4 in 4 in
Size - 4 X 4 X 2.125
Width 4 in 4 in
Construction Welded -
Description 4SQ,2-1/8D BX W/3/4 KO 4SQ,2-1/8D BX W/3/4 KO
extra long description THEP TP432 4 SQ OUTLET BOX 2 1/8 DP EGS 4SD-3/4 BX 4 IN SQ 2-1/8 DEEP 3
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) Knockout Size, 12 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100 Outlet Box, Pre-Galvanized, 30.3 cu.in Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 38.10 lb/100
Product Type 4 SQ Outlet Box 2 1/8 DP 3/4 Ko Welded Outlet Box
Short Description Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO 4" Square Outlet Box, 2-1/8" D, 1 Gang, Ecentric KO , Bracket
Special Features Raised Ground Screw Location in the Welded Boxes Saves time in Installation Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Cable Entry Type Knockout Knockout
dimensions 4.0000 IN X 4.0000 IN X 2.1300 IN -
for use with Electrical Devices Circuit Wiring
Knockout Size 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);3/4 in (Side) 1/2 in (Bottom);3/4 in (Bottom);3/4 in (Side)
Knockouts (2) 1/2 in, (2) 1/2 in, (1) 3/4 in E -
Mounting Type Screw Mount Screw Mount
Number of Knockouts 12 13
number of outlet - 13
package quantity 25 PK 25 PK
Standards Met Ul Listed UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP432 4SD-3/4
sub brand - EGS
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square outlet box Square Box
Weight 84 lb/100 38.10 lb/100;84 kg/100
Application Conduit Damp Locations;Wet Locations
Capacity 30.3 cu.in 30.3 cu.in
standard UL UL E18095
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat