Nacogdoches |
393 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP438 |
521711234E |
Manufacturer Number |
TP438 |
521711234E |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121303 - Electrical boxes
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104387 |
00785991167115 |
Weight per package |
0.84 (lbs/each) |
0.9 (lbs/each) |
Description |
TP438 4SQ 2-1/8D BX W/1/2&3/4 Ko
Steel Switch Box, Ivory, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);1/2 to 3/4 In (Concentric Knockout Side) Knockout Size, 15 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 84 LB/100
|
521711234E 4SQ 2-1/8D BXW/1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 90 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.61 (Each) |
$4.27 (Each) |
Carton/Reel |
$90.21 (25 Each) |
$213.48 (50 Each) |
Standard Packaging/Reel |
$90.21 (25 Each) |
$213.48 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Ivory |
Silver |
Finish |
- |
Pre-Galvanized |
|
Height |
2-1/8 in |
2-1/8 in;53.975 mm |
Length |
4 in |
4 in;101.6 mm |
Size |
- |
4 Inches Height x 4 Inches Width x 2-1/8 Inches depth |
Width |
4 in |
4 in;101.6 mm |
|
Construction |
Drawn |
- |
Description |
4SQ 2-1/8D BX W/1/2&3/4 KO |
4SQ 2-1/8D BXW/1/2&3/4 KO |
extra long description |
THEP TP438 4SQ BX 2 1/8D DRAWN 1/2 |
ABB 521711234E 4 INSQUARE BX,STL,30 |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Galvanized Steel, Welded Construction, Ground Bump, For use with Conduit |
Long Description |
Steel Switch Box, Ivory, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);1/2 to 3/4 in (Concentric Knockout Side) Knockout Size, 15 Knockouts, Screw Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 84 lb/100 |
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in;3/4 in Knockout Size, 13 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 90 lb/100 |
Product Type |
Steel Switch Box |
4 Insquare BX, STL, 30.3CU, .5&3/4E-Ko |
Short Description |
Steel Switch Box, 30.3 cu. in, Ivory, 2-1/8" Deep, 3/4" KO |
4" Square Outlet Box, Silver, 2-1/8" D, 3/4" KO |
Special Features |
Raised Ground Screw Location in the Welded Boxes Saves time in Installation |
Made of Steel, Welded Construction |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 2.1300 IN |
- |
for use with |
Electrical Devices |
Conduit |
Knockout Size |
1/2 in (Bottom);3/4 in (Bottom);1/2 in (Side);1/2 to 3/4 in (Concentric Knockout Side) |
1/2 in;3/4 in |
Knockouts |
(3) 1/2 in, (2) 3/4 in |
13 |
Mounting Type |
Screw Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
15 |
13 |
number of outlet |
- |
1 |
Number of Outlets |
- |
1 |
package quantity |
25 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP438 |
521711234E |
sub brand |
- |
Steel City(R) |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
- |
Outlet Boxes |
|
Weight |
84 lb/100 |
90 lb/100 |
|
Application |
Conduit |
Conduit |
Capacity |
30.3 cu.in |
30.3 cu.in |
standard |
UL |
UL E2969 |