Nacogdoches |
207 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
TP451 |
52171CV1234 |
Manufacturer Number |
TP451 |
52171-CV1/2-3/4 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
4 SQ Boxes
|
Steel Boxes & Covers
|
UNSPSC |
39121308 - Outlet box
|
39121308 - Outlet box
|
UPC/EAN/GTIN |
00786189104516 |
00785991167351 |
Weight per package |
1 (lbs/each) |
1 (lbs/each) |
Description |
TP451 4SQ, 2-1/8D BXW/1/2&3/4KO&BRKT
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 to 3/4 In (Eccentric Knockout Bottom);1/2 In (Side);1/2 to 3/4 In (Eccentric Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 96 LB/100
|
52171CV1234 4SQ, 2-1/8DBX, 1/2&3/4KO, BRKT
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.76 (Each) |
$6.14 (Each) |
Carton/Reel |
$144.09 (25 Each) |
$153.48 (25 Each) |
Standard Packaging/Reel |
$144.09 (25 Each) |
$153.48 (25 Each) |
|
|
Color |
Ivory |
- |
Finish |
- |
Pre-Galvanized |
|
Depth |
2-1/8 |
- |
Height |
2-1/8 in |
2-1/8 in;53.975 mm |
Length |
4 in |
4 in;101.6 mm |
Width |
4 in |
4 in;101.6 mm |
|
Construction |
Welded |
- |
Description |
4SQ,2-1/8D BXW/1/2&3/4KO&BRKT |
4SQ,2-1/8DBX,1/2&3/4KO,BRKT |
extra long description |
THEP TP451 4 SQ OUTLET BOX 2 1/8 DP |
ABB 52171 CV1/2 3/4 4 SQUARE BX,STL |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, with CV Bracket, For use with Conduit |
Long Description |
Square Box, Ivory, 30.3 cu.in Capacity, Knockout Cable Entry, 1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Eccentric Knockout Side) Knockout Size, 13 Knockouts, Bracket Mount, 4 in Length, 4 in Width, 2-1/8 in Height, 96 lb/100 |
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 1 lb/EA |
Product Type |
4 SQ Outlet Box 2 1/8 DP VMS BRKT Welded |
Outlet Box |
Short Description |
4" Square Box, 30.3 cu. in, Ivory, 16 KO |
4" Square Outlet Box, Silver, 2-1/8" D, 1/2 and 3/4" KO, Bracket |
Special Features |
Made of Steel |
Made of Steel, Welded Construction |
|
Cable Entry Type |
Knockout |
Knockout |
dimensions |
4.0000 IN X 4.0000 IN X 2.1300 IN |
- |
for use with |
Conduit |
Conduit |
Knockout Size |
1/2 in (Bottom);1/2 to 3/4 in (Eccentric Knockout Bottom);1/2 in (Side);1/2 to 3/4 in (Eccentric Knockout Side) |
3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) |
Knockouts |
(2) 1/2 in, (2) 1/2 in, (1) 3/4 in E |
- |
Mounting Type |
Bracket Mount |
Wall Mount;Ceiling Mount |
Number of Knockouts |
13 |
17 |
Number of Outlets |
- |
1 |
package quantity |
25 PK |
25 CT |
Standards Met |
Ul Listed |
UL Listed E2969 |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
TP451 |
52171 CV1/2 3/4 |
sub brand |
- |
Steel City(R) |
|
Category Description |
4 SQ BOXES |
STEEL BOXES & COVERS |
Type |
Square outlet box |
- |
|
|
Application |
Conduit |
Conduit |
Capacity |
30.3 cu.in |
30.3 cu.in |
standard |
UL |