Item Comparison: TP472, 52C1

Item

TP472 - 4SQ BLNK FLT BX CVR - Eaton

TP472
4SQ BLNK FLT BX CVR

$0.9432 Each

$47.16 (50 Each)

QTY:
Each
Add
52C1 - 4SQ BLNK FLT BX CVR - Steel City

52C1
4SQ BLNK FLT BX CVR

$1.0374 Each

$51.87 (50 Each)

QTY:
Each
Add
Nacogdoches 1,294 0
All Stores 108,483 15,264
Vendor Eaton Steel City
Catalog Number TP472 52C1
Manufacturer Number TP472 52 C 1
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104721 00785991137903
Weight per package 0.31 (lbs/each) 0.285 (lbs/each)
Description TP472 4SQ BLNK FLT BX CVR
Flat Box Cover, Steel, 31 LB/Ea
52C1 4SQ BLNK FLT BX CVR
Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 MM Length, 101.6 MM Width, Surface Mount, 0.29 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.94 (Each) $1.04 (Each)
Carton/Reel $47.16 (50 Each) $51.87 (50 Each)
Standard Packaging/Reel $47.16 (50 Each) $51.87 (50 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Length - 101.6 mm
Size 4" 4 Inches
Width - 101.6 mm
Description 4SQ BLNK FLT BX CVR 4SQ BLNK FLT BX CVR
extra long description THEP TP472 4 SQ BOX CVR FLT BLNK ABB 52 C 1 4SQ CVR, FLAT, BLANK
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method Square Box Cover, 4 Inch Square, Pre-Galvanized Steel, Flat and Blank.
Long Description Flat Box Cover, Steel, 31 lb/EA Box Cover, Steel, Pre-Galvanized, Silver, Square, 101.6 mm Length, 101.6 mm Width, Surface Mount, 0.29 lb/EA
Product Type 4 SQ Box CVR FLT BLNK 4SQ CVR, Flat, Blank
Short Description Flat Box Cover, Steel, 31 lb/EA, Blank Box Cover, Steel, Pre-Galvanized, Silver, 4-11/15" Square
Special Features #8-32 TPI Screw Used On Cover, Weight 31 Lb per 100 -
Box Width 4 -
dimensions 4.0000 IN X 4.0000 IN X 0.0600 IN -
for use with Air Plenum Square Boxes
Knockouts - 0
Mounting Type - Surface Mount
package quantity 50 PK 50 CT
Standards Met UL Listed;CSA Certified;ETL Listed UL E2969
Unit of Measure E -
Made in USA yes yes
Brand Cooper Crouse-Hinds Thomas & Betts
Manufacturers Part Number TP472 52-C-1
sub brand - Steel City
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square cover Outlet Box Covers
Weight 31 lb/EA 0.29 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
standard CSA UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat