Nacogdoches |
1,212 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP472 |
8465 |
Manufacturer Number |
TP472 |
8465 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Boxes & Covers -
Outlet Boxes, Covers & Hangers
|
Classification |
4 SQ Boxes
|
4 SQ Boxes
|
UNSPSC |
39121304 - Electrical box covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00786189104721 |
00687855776450 |
Weight per package |
0.31 (lbs/each) |
0.31 (lbs/each) |
Description |
TP472 4SQ BLNK FLT BX CVR
Flat Box Cover, Steel, 31 LB/Ea
|
8465 4SQ BLNK FLT BX CVR
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 In Length, 4 In Width, 14.51 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.94 (Each) |
$4.05 (Each) |
Carton/Reel |
$47.16 (50 Each) |
$202.72 (50 Each) |
Standard Packaging/Reel |
$47.16 (50 Each) |
$202.72 (50 Each) |
|
Material |
Steel |
Steel |
Shape |
Square |
Square |
|
Color |
Natural |
- |
Finish |
Natural |
Pre-Galvanized |
|
Length |
- |
4 in |
Size |
4" |
4 X 4 |
Width |
- |
4 in |
|
Description |
4SQ BLNK FLT BX CVR |
4SQ BLNK FLT BX CVR |
extra long description |
THEP TP472 4 SQ BOX CVR FLT BLNK |
EGS 8465 4 IN SQ CVR BLANK |
Features |
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method |
- |
Long Description |
Flat Box Cover, Steel, 31 lb/EA |
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4 in Length, 4 in Width, 14.51 lb/100 |
Product Type |
4 SQ Box CVR FLT BLNK |
Square Cover |
Short Description |
Flat Box Cover, Steel, 31 lb/EA, Blank |
4-11/16" Square Cover, Steel, Blank |
Special Features |
#8-32 TPI Screw Used On Cover, Weight 31 Lb per 100 |
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies |
|
Box Width |
4 |
- |
dimensions |
4.0000 IN X 4.0000 IN X 0.0600 IN |
- |
for use with |
Air Plenum |
Metallic Outlet Box |
Mounting Type |
- |
Screw Mount |
package quantity |
50 PK |
50 PK |
Standards Met |
UL Listed;CSA Certified;ETL Listed |
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant |
Unit of Measure |
E |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP472 |
8465 |
sub brand |
- |
ETP |
|
Category Description |
4 SQ BOXES |
4 SQ BOXES |
Type |
Square cover |
Flat Square Cover |
|
Weight |
31 lb/EA |
14.51 lb/100;32 kg/100 |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
- |
standard |
CSA |
UL Standard 514A; UL Listed E2527; Nema OS-1 |