Item Comparison: TP498, 8470A

Item

TP498 - 4SQ, 2G, 1/2 RSD DVC RNG - Eaton

TP498
4SQ, 2G, 1/2 RSD DVC RNG

$2.4822 Each

$124.11 (50 Each)

QTY:
Each
Add
8470A - 4SQ 2G 1/2" RSD DVC RNG - Appozgcomm

8470A
4SQ 2G 1/2" RSD DVC RNG

$3.3384 Each

$166.92 (50 Each)

QTY:
Each
Add
Nacogdoches 223 0
All Stores 8,598 483
Vendor Eaton Appozgcomm
Catalog Number TP498 8470A
Manufacturer Number TP498 8470A
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification 4 SQ Boxes 4 SQ Boxes
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189104981 00687855777051
Weight per package 0.18 (lbs/each) 0.17 (lbs/each)
Description TP498 4SQ, 2G, 1/2 RSD DVC RNG
Eaton Crouse-Hinds Series Square Mud Ring, 4", Steel, 1/2" Raised, 6.0 Cubic Inch Capacity
8470A 4SQ 2G 1/2" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 6 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1 In Height, 9.07 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.48 (Each) $3.34 (Each)
Carton/Reel $124.11 (50 Each) $166.92 (50 Each)
Standard Packaging/Reel $124.11 (50 Each) $166.92 (50 Each)
Material Steel Steel
Shape - Square
Color Natural -
Finish Natural Pre-Galvanized
Height - 1 in
Length - 4 in
Size 4" 4 X 4 X 0.5
Width - 4 in
Description 4SQ,2G,1/2 RSD DVC RNG 4SQ 2G 1/2" RSD DVC RNG
extra long description THEP TP498 4 SQ BOX CVR 2 DEVICE 1/ EGS 8470A CVR 4 IN SQ 1/2 IN RSD 2
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method -
Long Description Eaton Crouse-Hinds series Square Mud Ring, 4", Steel, 1/2" raised, 6.0 cubic inch capacity Square Cover, Steel, Pre-Galvanized, 6 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1 in Height, 9.07 lb/100
Product Type 4 SQ Box CVR 2 Device 1/2 RSD Square Cover
Short Description Raised Box Cover, Steel, 18 lb/EA Square Cover, Steel, 6 cu. in
Special Features Two Device, Slotted Design for Use With 4 In Square Box Partition, Weight 13 Lb per 100 Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
dimensions 4.0000 IN X 4.0000 IN X 0.5000 IN -
for use with 4 in Square Box Partitions Metallic Outlet Box
Mounting Type - Screw Mount
package quantity 50 PK 50 PK
Standards Met cULus Listed;CSA Certified UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
Made in USA yes -
Brand Cooper Crouse-Hinds Appleton/Oz Gedney
Manufacturers Part Number TP498 8470A
sub brand - ETP
Category Description 4 SQ BOXES 4 SQ BOXES
Type Square mud ring Square Cover. Plaster Ring, Mud Ring
Weight 18 lb/EA 9.07 lb/100;20 kg/100
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity - 6 cu.in
standard UL UL Standard 514A; UL Listed E2527; Nema OS-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat