Nacogdoches |
303 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appozgcomm |
Catalog Number |
TP594 |
4CSVB12 |
Manufacturer Number |
TP594 |
4CSVB-1/2 |
Category |
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Handy Boxes
|
Handy Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121309 - Specialty electrical boxes
|
UPC/EAN/GTIN |
00786189105940 |
00687855749508 |
Weight per package |
0.5 (lbs/each) |
0.58 (lbs/each) |
Description |
TP594 1-7/8D Handy BX W/1/2 Ko
Utility Box, Ivory, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 11 Knockout, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 50 LB/100
|
4CSVB12 1-7/8 Handy BX, 1/2 Ko
Handy Box, Commercial;Industrial Application, Drawn Body Type, Bottom;Side Cable Entry Type, 50 CT Package Quantity, Nec Standards Met, 29.48 KG;65 LB Weight, 1-7/8 In Width
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.61 (Each) |
$16.38 (Each) |
Carton/Reel |
$2.61 (1 Each) |
$818.97 (50 Each) |
Standard Packaging/Reel |
$130.51 (50 Each) |
$818.97 (50 Each) |
|
Material |
Steel |
Steel |
Number of Gangs |
1 |
- |
Shape |
Rectangular |
- |
|
|
Height |
1-7/8 in |
- |
Length |
4 in |
- |
Size |
- |
2.125 X 1.875 X 4 |
Width |
2-1/8 in |
1-7/8 in |
|
Construction |
Drawn |
- |
Description |
1-7/8D HANDY BX W/1/2 KO |
1-7/8 HANDY BX, 1/2 KO |
extra long description |
THEP TP594 UTILITY BOX 1 7/8 D 1/2 |
EGS 4CSVB-1/2 BX HNDY 4X2-1/8 1-7/8 |
Features |
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada. |
- |
Long Description |
Utility Box, Ivory, 13 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom);1/2 in (Side) Knockout Size, 11 Knockout, Screw Mount, 4 in Length, 2-1/8 in Width, 1-7/8 in Height, 50 lb/100 |
Handy Box, Commercial;Industrial Application, Drawn Body Type, Bottom;Side Cable Entry Type, 50 CT Package Quantity, NEC Standards Met, 29.48 Kg;65 lb Weight, 1-7/8 in Width |
Product Type |
Utility Box 1 7/8 D 1/2 Ko 13.0 Cu In |
Handy Box |
Short Description |
Utility Box, 13 cu. in, Ivory, 1 Gang w/ 3/4" KO |
Handy Box, Drawn, 50 CT |
Special Features |
Made of Steel |
With 1/2 IN Conduit Knockouts, Drawn Box, Raised Grounding Boss, Plain Vertical Bracket |
|
body type |
- |
Drawn |
Cable Entry Type |
Knockout |
Side;Bottom |
dimensions |
4.0000 IN X 2.1300 IN X 1.8800 IN |
- |
for use with |
Utility Box |
- |
Knockout Size |
1/2 in (Bottom);1/2 in (Side) |
- |
Knockouts |
(3) 1/2 in |
- |
Mounting Type |
Screw Mount |
- |
Number of Knockouts |
11 |
- |
number of outlet |
- |
7 |
package quantity |
50 PK |
50 CT |
Standards Met |
UL Listed 514A, 514B, 514C;NEMA OS-1 |
NEC |
|
Brand |
Cooper Crouse-Hinds |
Appleton/Oz Gedney |
Manufacturers Part Number |
TP594 |
4CSVB12 |
sub brand |
- |
ETP |
|
Category Description |
HANDY BOXES |
HANDY BOXES |
Type |
- |
Handy Box |
|
Weight |
50 lb/100 |
65 lb;29.48 Kg |
|
Application |
Utility Box |
Commercial;Industrial |
Capacity |
13 cu.in |
- |
standard |
UL |
UL E18095 |