Nacogdoches |
399 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Arlington |
Catalog Number |
TP708 |
SBS |
Manufacturer Number |
TP708 |
SBS |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Switch Boxes
|
Box Support
|
UNSPSC |
39121321 - Electrical Box Hardware and Accessories
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00786189107081 |
00018997180551 |
Weight per package |
0.05 (lbs/each) |
0.02 (lbs/each) |
Description |
TP708 "F"Sty STL SW BX Supp
Raised Box Cover, Steel, Box Mount, 0.05 LB/Ea
|
SBS "F" Sty STL SW BX Supp
Switch Box Support, Silver/Galvanized, 5.310 In Width, 2.160 In Height, 0.023 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.02 (Each) |
$0.29 (Each) |
Carton/Reel |
$25.46 (25 Each) |
$0.29 (1 Each) |
Standard Packaging/Reel |
$509.15 (500 Each) |
$29.00 (100 Each) |
|
Material |
Steel |
Galvanized Steel |
|
|
Height |
- |
2.160 in |
Size |
- |
L(2.160) x W(5.310) x H(0.20) |
Width |
- |
5.310 in |
|
Description |
"F"STY STL SW BX SUPP |
"F" STY STL SW BX SUPP |
extra long description |
THEP TP708 HOLD IT SW BOX SUPPORTS |
ARL SBS SWITCH BOX SUPPORTS |
Features |
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets. |
- |
Long Description |
Raised Box Cover, Steel, Box Mount, 0.05 lb/EA |
Switch Box Support, Silver/Galvanized, 5.310 in Width, 2.160 in Height, 0.023 lb/EA |
Product Type |
Hold It SW Box Supports |
Switch Box Support |
Short Description |
Raised Box Cover, Box Mount |
Switch Box Support, Silver/Galvanized |
Special Features |
Two metal holders for mounting old work switch boxes |
Galvanized |
|
Color/Finish |
- |
Silver/Galvanized |
dimensions |
3.0000 IN X 1.5000 IN X 0.0600 IN |
- |
for use with |
Mounting Old Work Switch Boxes in All Types of Wall Materials |
- |
Mounting Type |
Box Mount |
- |
package quantity |
500 PK;25 CT |
1000 PK;100 CT |
Standards Met |
- |
ECCN: EAR 99 Certified |
|
|
Brand |
Cooper Crouse-Hinds |
Arlington Industries |
Manufacturers Part Number |
TP708 |
SBS |
sub brand |
- |
Silver |
|
Category Description |
SWITCH BOXES |
BOX SUPPORT |
Type |
Hold-it switch box support |
Non Metallic Bushing |
|
Weight |
0.05 lb/EA |
0.023 lb/EA |
|
Application |
Old-Work Switch Box |
2 X 4 in Metal Stud |