Nacogdoches |
0 |
301 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
TRCR20W |
TR20W |
Manufacturer Number |
TRCR20W |
TR20W |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664722837 |
00785007241655 |
Weight per package |
0.154 (lbs/each) |
0.2478 (lbs/each) |
Description |
TRCR20W Rec TR Dup 20A 125V 2P3W Swire STR WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg;#10 Awg Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 In Width, 4.19 In Height, PVC Material, White, Tamper Resistant;Chemical Resistant
|
TR20W Recep Dup Tamper Resis 20A/125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 In Length, 0.65 In Width, 3.28 In Height, Thermoplastic, White, Impact Resistant, 0.2500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.74 (Each) |
$6.26 (Each) |
Carton/Reel |
$4.74 (1 Each) |
$6.26 (1 Each) |
Standard Packaging/Reel |
$474.00 (100 Each) |
$626.00 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
PVC |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
4.19 in |
3.28 in |
Length |
- |
1.32 in |
Size |
- |
3.3 in |
Width |
1.10 in |
0.65 in |
|
Description |
REC TR DUP 20A 125V 2P3W SWIRE STR WH |
RECEP DUP TAMPER RESIS 20A/125V WH |
extra long description |
EWD TRCR20W Rec TR Dup 20A 125V 2P3 |
P&S TR20W RECEP DUP TAMPER RESIS 20 |
Features |
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products. |
Tamper-Resistant Commercial Grade Receptacle, 20A, 125V, White |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG;#10 AWG Solid (Side) Compatible Wire Size, Screw Connection, Flush Mount, 1.10 in Width, 4.19 in Height, PVC Material, White, Tamper Resistant;Chemical Resistant |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Side Wire Connection, Wall Mount, 1.32 in Length, 0.65 in Width, 3.28 in Height, ThermoPlastic, White, Impact Resistant, 0.2500 lb |
Product Type |
Duplex Receptacle |
Recep Dup Tamper Resis 20A/125V WH |
Short Description |
20 A, 125 V, Duplex Receptacle, White, TR, 2 Poles, 3 Wires |
20 A, 125 V, Duplex Receptacle, White, TR |
Special Features |
Wiring Type Side Wire |
Side Wire;Easily Accessed Break Off Line Contact |
|
Compatible Wire Size |
#14 to #10 AWG;#10 AWG Solid (Side) |
- |
Connection Type |
Screw |
Side Wire |
dimensions |
1.2400 IN X 0.7900 IN X 4.0000 IN |
- |
media |
Yes |
Yes |
Mounting Type |
Flush Mount |
Wall Mount |
package quantity |
1 CT;100 PK |
10 CT;100 PK |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Tamper Resistant;Chemical Resistant |
Impact Resistant |
Standards Met |
UL Listed;RoHS Compliant |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
TRCR20W |
TR20-W |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Commercial specification grade |
Tamper Resistant Straight blade receptacle |
|
|
Application |
Commercial;Indoor |
Commercial |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
NOM,cULus Listed |
UL 498 |