Item Comparison: TUL06PC2, TAL06P2C2

Item

TUL06PC2 - Univ. Toggle Dimmer W/ Preset W/V/La, Bo - Eaton

TUL06PC2
Univ. Toggle Dimmer W/ Preset W/V/La, Bo

$25.12 Each

$904.32 (36 Each)

QTY:
Each
Add
TAL06P2C2 - Dimmer, All-Load Toggle W/ Preset-W/V/La - Eaton

TAL06P2C2
Dimmer, All-Load Toggle W/ Preset-W/V/La

$20.12 Each

$120.72 (6 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 977 53
Vendor Eaton Eaton
Catalog Number TUL06PC2 TAL06P2C2
Manufacturer Number TUL06P-C2 TAL06P2-C2
Category Enhanced Commodity Codes - Wiring Devices Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification Residential Dimmers, Motion Sensors, Controls, & Photo Cells Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC N/A 39121704 - Wallplates
UPC/EAN/GTIN 00032664760785 00032664748998
Weight per package 0.175 (lbs/each) 0.26 (lbs/each)
Description TUL06PC2 Univ. Toggle Dimmer W/ Preset W/V/La, Bo
Eaton Toggle Dimmer, Univ. Toggle Dimmer W/ Preset White/Ivory/Light Almond, Bo
TAL06P2C2 Dimmer, All-Load Toggle W/ Preset-W/V/La
All-Load Toggle Dimmer, 120 V, 600 W, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.12 (Each) $20.12 (Each)
Carton/Reel $25.12 (1 Each) $20.12 (1 Each)
Standard Packaging/Reel $904.32 (36 Each) $120.72 (6 Each)
Lamp Type - LED;CFL;INC/HAL;ELV;MLV;FLR
Voltage Rating 120 V 120 V
Color - Light Almond;White;Ivory (Color Change Kit)
Height - 3.28 in
Length - 1.70 in
Width - 1.36 in
Description UNIV. TOGGLE DIMMER W/ PRESET W/V/LA, BO DIMMER, ALL-LOAD TOGGLE W/ PRESET-W/V/LA
extra long description EWD TUL06P-C2 Univ. toggle dimmer w EWD TAL06P2-C2 Dimmer, All-Load Tog
Features Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description Eaton toggle dimmer, Univ. toggle dimmer w/ preset White/Ivory/Light Almond, Bo All-Load Toggle Dimmer,120 V, 600 W, 1.70 in Length, 1.36 in Width, 3.28 in Height, Light Almond;White;Ivory (Color Change Kit)
Product Type Univ. Toggle Dimmer W/ Preset W/V/La, Bo Dimmer, All-Load Toggle W/ Preset-W/V/La
Short Description - 120 V, 600 W, Toggle Dimmer, Light Almond;White;Ivory (Color Change Kit)
Special Features Slide dimmers Slide dimmers
dimensions 2.7830 IN X 2.1000 IN X 4.3600 IN 2.7560 IN X 1.9690 IN X 4.3310 IN
package quantity - 1 CT;6 Pk
Power Rating - 600 W
Switch Type - Toggle
Brand Eaton Eaton
Manufacturers Part Number TUL06P-C2 TAL06P2-C2
Category Description Residential dimmers, motion sensors, controls, & photo cells Residential dimmers, motion sensors, controls, & photo cells
Type Toggle Dimmer Toggle Dimmer
Status - Inactive
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard Contact Manufacturer cULus Listed,UL Listed,NOM
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat