Nacogdoches |
240 |
0 |
All Stores |
|
|
|
Vendor |
Catamount |
Panduit |
Catalog Number |
TV1010FXV |
PV1010FL |
Manufacturer Number |
TV10-10F-XV |
PV10-10F-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Small Terminals & Connectors
|
Classification |
Terminals
|
Terminals
|
UNSPSC |
39121432 - Electrical terminals
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00728494144214 |
00074983804146 |
Weight per package |
0.006 (lbs/each) |
1 (lbs/each) |
Description |
TV1010FXV 12-10 Fork Terminal
Fork Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V Ac, 0.01 LB/Ea
|
PV1010FL Fork Terminal
The PV10-10F-L Pan-Term® Terminal Is A Vinyl Insulated, Fork Terminal. Brazed Seam Protects Terminal Barrel From Splitting During The Crimp Process. Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength. Extented Barrel Insulation Provides Protection and Strain Relief When Crimped.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.57 (Each) |
$1.13 (Each) |
Carton/Reel |
$42.41 (75 Each) |
$56.44 (50 Each) |
Standard Packaging/Reel |
$42.41 (75 Each) |
$282.20 (250 Each) |
|
connection |
- |
Funnel |
insulation |
- |
Vinyl |
Material |
Copper |
Copper |
Terminal Type |
Fork Terminal |
- |
Voltage Rating |
600 |
600 |
Wire Size |
12-10 AWG |
#10 |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Finish |
- |
Tin-Plated |
Insulation Color |
Yellow |
- |
Insulation Material |
Vinyl |
- |
|
|
Description |
12-10 FORK TERMINAL |
FORK TERMINAL |
extra long description |
ABB TV10-10F-XV VNYL INS FRK TERM 1 |
PAN PV10-10F-L Pan-Term® PV10-10F-L |
Features |
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #10, Yellow, Canister |
- |
Long Description |
Fork Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 600 V ac, 0.01 lb/EA |
The PV10-10F-L Pan-Term® Terminal is a vinyl insulated, fork terminal. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. Extented barrel insulation provides protection and strain relief when crimped. |
Product Type |
Fork Terminal |
Pan-Term® PV10-10F-L Fork Terminal, Yellow, Vinyl, 10-14 Awg |
Short Description |
Fork Terminal, Insulated, 600 VAC |
- |
Special Features |
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations |
- |
|
For Stud Size |
#10 AWG |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
#10 AWG |
- |
Maximum Voltage Rating |
600 V ac |
- |
media |
- |
Yes |
Minimum Conductor Size |
#12 AWG |
- |
package quantity |
15 PK |
- |
Standards Met |
UL Listed E9809;cULus Listed |
- |
|
|
Brand |
Catamount |
PANDUIT |
Manufacturers Part Number |
TV10-10F-XV |
PV10-10F-L |
sub brand |
Sta-Kon |
- |
|
Category Description |
TERMINALS |
TERMINALS |
Type |
Vinyl Insulated Fork Terminal |
Fork Terminal |
|
|
Enclosure |
- |
Fork shape |
Mounting |
- |
5/16 |
standard |
UL E9809 |
UL Listed 587H E52164; CSA Certified LR31212 |
Temperature Rating |
- |
221 Degrees Fahrenheit (105 Degrees Celsius) |