Nacogdoches |
19,300 |
60 |
All Stores |
|
|
|
Vendor |
Sta-Kon |
Catamount |
Catalog Number |
2RA18XE |
TV18BSXV |
Manufacturer Number |
2RA18X |
TV18-BS-XV |
Category |
Solderless Connectors -
Small Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Terminals
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210807195 |
00728494144238 |
Weight per package |
0.004 (lbs/each) |
0.005 (lbs/each) |
Description |
2RA18XE 22-18 Vinyl Ins Butt Splice
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V Ac, +105 °C Operating Temperature, 1.13 In Overall Length, 0.170 In Insulation Length, Splice Connector Terminal, 0.004 LB
|
TV18BSXV 22-16 Butt Splice
Butt Splice Connector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 In Overall Length, Compression Terminal, 600 V Ac
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.45 (Each) |
$0.50 (Each) |
Carton/Reel |
$451.20 (1000 Each) |
$37.64 (75 Each) |
Standard Packaging/Reel |
$4,511.99 (10000 Each) |
$451.62 (900 Each) |
|
Material |
Copper |
Copper |
Terminal Type |
Splice Connector |
Compression |
Voltage Rating |
600 V ac |
600 |
|
Color |
Red |
Red |
Conductor Material |
Copper |
Copper |
Finish |
Electro -Tin Plated |
- |
Insulation Color |
Red |
Red |
Insulation Material |
Vinyl |
Vinyl |
|
Overall Length |
1.13 in |
0.986 in |
|
Description |
22-18 VINYL INS BUTT SPLICE |
22-16 BUTT SPLICE |
extra long description |
ABB 2RA18X EXP INS VINYL BTT SPLC, |
ABB TV18-BS-XV VINYL INSUL BUTT SPL |
Features |
Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .25 Inches, Maximum Insulation Diameter .170, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated. |
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .157 Inches, Inner Diameter .067 Inches, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated |
Long Description |
Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 600 V ac, +105 °C Operating Temperature, 1.13 in Overall Length, 0.170 in Insulation Length, Splice Connector Terminal, 0.004 lb |
Butt Splice Connector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Red Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Compression Terminal, 600 V ac |
Product Type |
Exp Ins Vinyl BTT SPLC, 22-18 |
Vinyl Insul Butt SPLC 22-16 Red |
Short Description |
#22 to #18 AWG Sta-Kon Butt Splice, Insulated, 600 VAC |
#22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC |
Special Features |
In Butt Splices;The Wires are Butted Together and Crimped at Each End Of The Splice. These Splices are Color-Coded According to Wire Size. |
Expanded Entry;Brazed Seams;Internal Barrel Serrations |
|
Insulated/Non-Insulated |
Insulated |
Insulated |
Insulation Length |
0.170 in |
- |
Maximum Conductor Size |
- |
#18 AWG |
Maximum Operating Temperature |
+105 °C |
75 °C |
Maximum Voltage Rating |
- |
600 V ac |
Minimum Conductor Size |
- |
#22 AWG |
package quantity |
1000 CT;10000 PK |
15 PK |
Standards Met |
UL E9809;CSA |
UL Listed E9809;CSA Certified |
|
|
Brand |
Sta-Kon |
Catamount |
Manufacturers Part Number |
2RA18X |
TV18-BS-XV |
sub brand |
Sta-Kon |
Sta-Kon |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
TERMINALS |
Type |
Vinyl Insulated Butt Splice |
Vinyl Insulated Butt Splice |
|
|
|
Application |
Wire Termination |
- |
standard |
UL E9809 |
UL E9809 |
Temperature Rating |
105 C |
75 C |