Item Comparison: EMT75, TWB52

Item

EMT75 - 3/4" Emt Bushing - Arlington

EMT75
3/4" Emt Bushing

$0.2046 Each

$204.60 (1000 Each)

QTY:
Each
Add
TWB52 - 3/4" Emt Insulating Bushing - Bridgeport

TWB52
3/4" Emt Insulating Bushing

$0.4351 Each

$217.55 (500 Each)

QTY:
Each
Add
Nacogdoches 0 461
All Stores 13,447 58,643
Vendor Arlington Bridgeport
Catalog Number EMT75 TWB52
Manufacturer Number EMT75 TWB-52
Category Emt Insulating Bushings, Condu - Emt Insulating Bushings Emt Insulating Bushings, Condu - Emt Insulating Bushings
Classification Diecast Emt Fittings Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00018997122056 00781747400529
Weight per package 0.004 (lbs/each) 0.005 (lbs/each)
Description EMT75 3/4" Emt Bushing
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 1.056 In Width, 0.004 LB/Ea
TWB52 3/4" Emt Insulating Bushing
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 0.743 In Length, 0.525 In Width, +90 °C Operating Temperature
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.20 (Each) $0.44 (Each)
Carton/Reel $20.46 (100 Each) $21.76 (50 Each)
Standard Packaging/Reel $204.60 (1000 Each) $217.55 (500 Each)
connection Press-On -
Material Plastic Plastic
Color White White
Finish - NO FINISH
Length - 0.743 in
Size L(1.056) x W(1.056) x H(0.531) 3/4
Width 1.056 in 0.525 in
Description 3/4" EMT BUSHING 3/4" EMT INSULATING BUSHING
extra long description ARL EMT75 3/4" NM BUSHING BPT TWB-52 3/4" EMT INSULATING BUSH
Features - Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing.
Long Description EMT Insulating Bushing, 3/4 in Trade Size, Plastic, White, 1.056 in Width, 0.004 lb/EA EMT Insulating Bushing, 3/4 in Trade Size, Plastic, White, 0.743 in Length, 0.525 in Width, +90 °C Operating Temperature
Product Type Emt Insulating Bushing 3/4" Emt Insulating Bushing
Short Description EMT Insulating Bushing, 3/4 in, Plastic, White EMT Insulating Bushing, 3/4 in, Plastic, White/Plain
Special Features Press Fit Holds Firmly in Place when Pulling Cable Insulated Bushing
Color/Finish White White;Plain
for use with EMT Conduit EMT Conduit
Maximum Operating Temperature - +90 °C
media - Yes
package quantity 100 PK;1 CT 50 PK;1 CT
Standards Met ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2 NEC 300-15(C);RoHS Compliant
Made in USA yes yes
Brand ARLINGTON Bridgeport
Manufacturers Part Number EMT75 TWB-52
Category Description DIECAST EMT FITTINGS Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type Insulating Bushing BUSHING
Trade Size 3/4 in 3/4 in
Weight 0.004 lb/EA -
Application For EMT Conduit Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
standard UL and CSA -
Temperature Rating - 90?°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat