Item Comparison: TWB56, EMT200

Item

TWB56 - 2" Emt Insulating Bushing - Bridgeport

TWB56
2" Emt Insulating Bushing

$5.0875 Each

$254.38 (50 Each)

QTY:
Each
Add
EMT200 - 2" Emt Ins Bushing - Arlington

EMT200
2" Emt Ins Bushing

$2.3438 Each

$117.19 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 8,760 1,069
Vendor Bridgeport Arlington
Catalog Number TWB56 EMT200
Manufacturer Number TWB-56 EMT200
Category Emt Insulating Bushings, Condu - Emt Insulating Bushings Emt Insulating Bushings, Condu - Emt Insulating Bushings
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747400567 00018997122353
Weight per package 0.022 (lbs/each) 0.01 (lbs/each)
Description TWB56 2" Emt Insulating Bushing
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 1.870 In Length, 0.625 In Width, +90 °C Operating Temperature
EMT200 2" Emt Ins Bushing
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 2.327 In Width, 0.01 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.09 (Each) $2.34 (Each)
Carton/Reel $254.38 (50 Each) $117.19 (50 Each)
Standard Packaging/Reel $254.38 (50 Each) $117.19 (50 Each)
connection - Press-On
Material Plastic Plastic
Color White White
Finish NO FINISH -
Length 1.870 in -
Size 2 L(2.327) x W(2.327) x H(0.627)
Width 0.625 in 2.327 in
Description 2" EMT INSULATING BUSHING 2" EMT INS BUSHING
extra long description BPT TWB-56 2" EMT INSULATING BUSHIN ARL EMT200 2" NM BUSHING
Features Use where nonmetallic low voltage cabling is installed in EMT. Protects from sharp edges. May be used for single or multiple voice, video, or data cables. Place bushing over end of RMT and tap lightly onto tubing. -
Long Description EMT Insulating Bushing, 2 in Trade Size, Plastic, White, 1.870 in Length, 0.625 in Width, +90 °C Operating Temperature EMT Insulating Bushing, 2 in Trade Size, Plastic, White, 2.327 in Width, 0.01 lb/EA
Product Type 2" Emt Insulating Bushing Emt Insulating Bushing
Short Description EMT Insulating Bushing, 2 in, Plastic, White/Plain EMT Insulating Bushing, 2 in, Plastic, White
Special Features Insulated Bushing Press Fit Holds Firmly in Place when Pulling Cable
Color/Finish White;Plain White
for use with EMT Conduit EMT Conduit
Maximum Operating Temperature +90 °C -
media Yes -
package quantity 50 PK;1 CT 50 CT
Standards Met NEC 300-15(C);RoHS Compliant ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2
Made in USA yes yes
Brand Bridgeport ARLINGTON
Manufacturers Part Number TWB-56 EMT200
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Insulating Bushing
Trade Size 2 in 2
Weight - 0.01 lb/EA
Application Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables For EMT Conduit
standard - UL and CSA
Temperature Rating 90?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat