Item Comparison: TWB60, EMT400

Item

TWB60 - 4" Emt Insulating Bushing - Bridgeport

TWB60
4" Emt Insulating Bushing

$15.3114 Each

$382.78 (25 Each)

QTY:
Each
Add
EMT400 - 4" NM Terminator - Arlington

EMT400
4" NM Terminator

$9.6186 Each

$240.46 (25 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 2,790 95
Vendor Bridgeport Arlington
Catalog Number TWB60 EMT400
Manufacturer Number TWB-60 EMT400
Category Emt Insulating Bushings, Condu - Emt Insulating Bushings Emt Insulating Bushings, Condu - Emt Insulating Bushings
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00781747400604 00018997122551
Weight per package 0.128 (lbs/each) 0.07 (lbs/each)
Description TWB60 4" Emt Insulating Bushing
Emt Insulating Bushing, 4 In Trade Size, Plastic, White, 3.765 In Length, 1.205 In Width, +90 °C Operating Temperature
EMT400 4" NM Terminator
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.31 (Each) $9.62 (Each)
Carton/Reel $382.78 (25 Each) $9.62 (1 Each)
Standard Packaging/Reel $382.78 (25 Each) $240.46 (25 Each)
connection - Press-On
Material Plastic Plastic
Color White White
Finish NO FINISH -
Length 3.765 in -
Size 4 L(4.812) x W(4.812) x H(1.240)
Width 1.205 in -
Description 4" EMT INSULATING BUSHING 4" NM TERMINATOR
extra long description BPT TWB-60 4" EMT INSULATING BUSHIN ARL EMT400 4" NM BUSHING
Features EMT bushing insulates telephone, computer, video and other low voltage wiring from sharp edges of EMT. Complies with NEC Article 300-15(c). -
Long Description EMT Insulating Bushing, 4 in Trade Size, Plastic, White, 3.765 in Length, 1.205 in Width, +90 °C Operating Temperature Insulating bushing, press fit, holds firmly in place while pulling cables. Can also be used for Rigid, IMC, and PVC rigid conduit. Trade Size 4"
Product Type 4" Emt Insulating Bushing 4" NM Bushing
Short Description EMT Insulating Bushing, 4 in, Plastic, White/Plain -
Special Features Insulated Bushing Press Fit Holds Firmly in Place when Pulling Cable
Color/Finish White;Plain -
for use with EMT Conduit -
Maximum Operating Temperature +90 °C -
media Yes -
package quantity 25 PK;1 CT -
Standards Met NEC 300-15(C);RoHS Compliant -
Made in USA yes -
Brand Bridgeport ARLINGTON
Manufacturers Part Number TWB-60 EMT400
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type BUSHING Insulating Bushing
Trade Size 4 4
Application Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables For EMT And Rigid Conduits
standard - UL and CSA
Temperature Rating 90?°C -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat